Flood Barrier
We make finding a flood barrier fast and simple every time!
Shop Flood Barrier results
(Showing 1 - 15)
Relevance
Mfr # FS34 - 36
Key Features:
- Item: Door Flood Barrier Shield
- Shield Material: Marine Grade Aluminum
- Flange Material: Marine Grade Aluminum
Mfr # QD610-1ES
Key Features:
- For Water Type: Freshwater
- Weight Capacity: 64 lb
- Width: 6 1/2 in
Mfr # WUGG-V
Key Features:
- Closed - Open: Closed
- For Water Type: Freshwater
- Length: 40 ft
Mfr # QDFG25
Key Features:
- For Water Type: Freshwater, Saltwater
- Material: Neoprene
- Width: 25 in, 30 in
Mfr # FS34 - 40
Key Features:
- Overall Length: 40"
- Flange Width: 1-1/4"
- Barrier Thickness: 1 3/4 in
Mfr # QD617-1
Key Features:
- Closed - Open: Closed
- For Water Type: Freshwater
- Item: Water Activated Flood Barrier
Mfr # FB10F-P-1
Key Features:
- Width: 8.16
- Capacity: 7.92 Gal/Unit
- For Use With: Water Spills
Mfr # QDGGCO
Key Features:
- Closed - Open: Closed
- For Water Type: Freshwater
- Height: 15 in
Mfr # QDST3WC
Key Features:
- Item: Quick Dam Flood Gate 3-Way Stanchion Set
- Package Quantity: 1
Mfr # FB5F-P-1
Key Features:
- Width: 8.26
- Overall Length: 9.75 in
- For Use With: Water Spills
Mfr # PLS2006
Key Features:
- Closed - Open: Open
- For Water Type: Freshwater, Saltwater
- Weight Capacity: 3 lb
Mfr # PLS2007
Key Features:
- Closed - Open: Open
- For Water Type: Freshwater, Saltwater
- Height: 1/64 in
Mfr # FS10 - 40
Key Features:
- Insert Size: 1/4"
- Gasket Material: Closed Cell Neoprene Rubber
- Insert Material: Neoprene
Mfr # FS10 - 36
Key Features:
- Barrier Width: 36 in
- Flange Width: 1-1/4"
- Standards: FEMA Technical Bulletin 3-93