Float Valve Float
Our endless aisle includes a float valve float and so much more!
Shop Float Valve Float results
(Showing 1 - 14)
Relevance
Mfr # R400-3/4-LF
Key Features:
- Item: Float Valve
- Pipe Size: 3/4" NPT x 3/4" NPT
- Connection Type: MNPT
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # R400-3/4
Key Features:
- Item: Float Valve
- Pipe Size: 3/4"
- Connection Type: MNPT
Mfr # PF5
Key Features:
- Item: Float Ball
- Material of Construction: Plastic
- For Use With: Liquid Level
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # 109-861
Key Features:
- Item: Float Ball
- Material of Construction: Plastic
- For Use With: 3FXF3, 3FXF4, 3FXF7
Mfr # MA052
Key Features:
- Item: Float Valve Kit
- Pipe Size: 1/2"
- Float Size: 1 1/2" x 4"
Mfr # R605T-2
Key Features:
- Item: Float Valve
- Pipe Size: 2"
- Connection Type: FNPT
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # R400-1/2-7
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Mfr # 6PNV6
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal
Mfr # R400-1
Key Features:
- Item: Float Valve
- Pipe Size: 1"
- Connection Type: MNPT