Float Switch Square D
We make finding a float switch square d fast and simple every time!
Shop Float Switch Square D results
(Showing 1 - 36)
Relevance
Mfr # 9036DG2R
Key Features:
- Voltage: 575VAC
- Max. Current: 600 A
- Item: Open Liquid Level Switch
Mfr # 9037HG38Z20
Key Features:
- Item: Open Liquid Level Switch
- Series: 9037H
- Product Type: Closed Liquid Level Switch
Mfr # 9037HG34Z20
Key Features:
- Item: Open Liquid Level Switch
- Series: 9037H
- Product Type: Closed Liquid Level Switch
Mfr # 9037HG35R
Key Features:
- Voltage: 575VAC
- Item: Open Liquid Level Switch
- Series: 9037H
Mfr # 9037HW32
Key Features:
- Voltage: 575VAC
- Item: Open Liquid Level Switch
- Series: 9037H
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 6PNV6
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # M4548
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Includes: Mounting Weight
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # 599927
Key Features:
- Voltage: 115VAC
- Float Switch Off Point: Adjustable
- Float Switch Cord Length: 18 ft.
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # 6PNU7
Key Features:
- Voltage: 115VAC
- Float Material: ABS
- Max. Liquid Temp.: 140 Degrees F
Mfr # 599261
Key Features:
- Voltage: 115VAC
- Min. Water Level Adjustment: 6.5
- Electrical Connection (Pumps): Piggyback
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M7000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Mfr # F263MAP-V01C
Key Features:
- Switch Type: SPDT
- Voltage: 120V-230V
- Max. Pressure: 150 psi
Mfr # 599901
Key Features:
- Voltage: 115VAC
- Item: Float Switch
- Electrical Connection (Pumps): Piggyback
Mfr # 3BY80
Key Features:
- Voltage: 115VAC
- Float Length (In.): 4-5/8
- Pumping Range Min./Max.: 7 to 28
Mfr # 10A171
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Max. Pressure (PSI): 15
Mfr # F263MAC-V01C
Key Features:
- Switch Type: SPDT
- Voltage: 120V-230V
- Max. Pressure: 100 psi
Mfr # 3BY79
Key Features:
- Voltage: 115/230VAC
- Teather/Solid State: Tether
- Type: Tether, Control Panel/Pilot Duty
Mfr # 6PNU5
Key Features:
- Voltage: 115VAC
- Pumping Range Min./Max.: 7 to 28
- Max. Water Level Adjustment: 28
Mfr # 10A169
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Wire Gauge: 16
Mfr # M9250
Key Features:
- Max. Pressure: 300 psi
- Float Travel: 1/8 in
- Contact Form: SPST
Mfr # 6PNV1
Key Features:
- Voltage: 115VAC
- Max. Water Level Adjustment: 28
- Float Length (In.): 4-5/8
Mfr # 3BY81
Key Features:
- Voltage: 115VAC
- Float Switch Type: Tether
- Teather/Solid State: Tether
Mfr # 6PNU9
Key Features:
- Voltage: 115VAC
- VA Rating: 230
- For Use With: Liquid
Mfr # 25MGMSPDT
Key Features:
- Float Switch Cord Length: 25 ft.
- Float Switch Contact Form: SPDT
- Item: MegaMaster Float Switch
Mfr # 10-5116
Key Features:
- Agency Compliance: CSA
- Contact Default: Normally Open
- Amps: 15 A
Mfr # 3BY83
Key Features:
- Voltage: 115VAC
- Amps: 13 A
- Teather/Solid State: Tether