Float Drain
We have the float drain you need to get the job done right.
Shop Float Drain results
(Showing 1 - 15)
Relevance
Mfr # MDV-400
Key Features:
- Item: Float Drain
- For Use With: Speedaire Condensate Separators and Compressed Air Filters Except Activated Carbon Filters
- Overall Height: 3 in
Mfr # M12.FD.0001
Key Features:
- Function: Clamps and Tie Rod Kits Connect Multiple Filter Housings, Incident Motor Used to Indicate Premature High Differential Pressure, Mounting Brackets Provide Support to Filters Installed in Flexible Piping Systems or OEM Equipments
- Width (In.): 0.95 in
- For Use With Model Number: 010-055
Mfr # 1168
Key Features:
- Item: Automatic Internal Filter Float Drain
- Overall Height: 1.5
- Material: Plastic
Mfr # 05.4170-08
Key Features:
- Item: Float Drain
- For Use With: Compressed Air Filters
- Fits Brand: Hankison
Mfr # GRP-95-973
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Mfr # EF1
Key Features:
- Item: Drain
- Overall Width: 3 in
- Overall Height: 4 in
Mfr # 4ZK18
Key Features:
- Item: Filter Drain Kit
- For Use On: Speedaire Compact Series
- Type: Automatic
Mfr # SA602MD/E
Key Features:
- Max. Tubing/Pipe O.D. (In.): 1/4 in
- Fits: C628, F602
- Includes: Automatic Drain, Mounting Nut, O-Ring
Mfr # 4ZK14
Key Features:
- Item: Filter Drain Kit
- Type: Automatic
- For Use On: Speedaire Standard and Heavy Duty
Mfr # 13X526
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 3/8 in NPT
- Drain Size: 3/8 in
Mfr # 4GNL5
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 3/4 in
- Float Type: Automatic
Mfr # 4GNL4
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 1/2 in
- Float Type: Automatic
Mfr # EF1
Key Features:
- Item: Portable Oil and Kerosene Heater Flue Stack
- Height: 18 in
- Diameter x Thickness: 6 in x 0.03 in