Flexible Leader
Our endless aisle includes a flexible leader and so much more!
Shop Flexible Leader results
(Showing 1 - 15)
Relevance
Mfr # T-468
Key Features:
- Item: Flexible Leader
- Material: Steel
- Size: 3/4 in x 2 ft
Mfr # K-400 AF with C-45 IW
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # 55808
Key Features:
- Max. Run: 30 ft
- Voltage: 120 V
- Application: For Cleaning Sink
Mfr # K-45AF
Key Features:
- Max. Run: 50 ft. (Cable)
- Voltage: 120 V
- Application: Clogged Toilet, Sink Lines, Tub/Shower Drains, Urinals
Mfr # 818
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Mfr # 824
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in
Mfr # K-750 with C-24
Key Features:
- Max. Run: 200 ft
- Voltage: 115 V
- Application: Drain Lines, Sewer Lines
Mfr # K-40AF
Key Features:
- Max. Run: 35 ft
- Voltage: 115 V
- Application: Small Secondary Drain Lines
Mfr # 40008
Key Features:
- Item: Pipe Inspection Camera Reel
- Pipe Capacity: 3/4 in to 2 in
- Push Rod Length: 85 ft
Mfr # 70830
Key Features:
- Fluid Type: Dark
- Container Style: Jug
- Cutting Fluid Sub-Category: Cutting Oils
Mfr # K-50-4
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: All-Around Sinks, Floor Drains, Shower Drains
Mfr # VF3500
Key Features:
- Item: Cartridge Filter
- Bag Type: 3-Ply
- Efficiency: Micro Filtration
Mfr # 814
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 14 in
- Jaw Capacity: 2 in
Mfr # A-1
Key Features:
- Item: Drain Cleaning Mitt
- Material: Leather with Steel Studs
- For Use With: Mfr. No. K-50-8/59000 Drain Cleaning Machine