Flexible Hose
If you need a flexible hose we have them at everyday low prices.
Shop Flexible Hose results
(Showing 1 - 15)
Relevance
Mfr # GG-1
Key Features:
- Includes: Flexible Hose with Rubber Tip
- For Use With: 3/8 in to 3/4 in Drain Opening
- Application: Clears Clogged Condensate Drains
Mfr # 45463
Key Features:
- Item: Flex Hose Kit
- Hose Inside Dia. (In.): 1/4 in
- Material of Construction: Polyester
Mfr # SS-FM6SL6SL6-38W9
Key Features:
- Package Quantity: 1
Mfr # 50813
Key Features:
- Item: Flex Hose Kit
- Hose Inside Dia. (In.): 1/2 in
- Material of Construction: Acetal Copolymer
Mfr # GZ075SHXJ240
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 24 in
- Max. Working Pressure @ 70 F: 898 psi
Mfr # 06PL-CA11-0240-11D-11D
Key Features:
- Hose Inside Dia.: 3/8 in
- Hose Length: 24 in
- Max. Working Pressure @ 70 F: 1,800 psi
Mfr # 20-1300
Key Features:
- Item: Vacuum Hose,Flexible,1-1/4 " x 4 ft.
- Product Type: Vacuum Hose,Flexible,1-1/4 " x 4 ft.
- Package Quantity: 1
Mfr # 32PL-CA11-0104-11D-11D
Key Features:
- Hose Inside Dia.: 2 in
- Hose Length: 10 1/2 in
- Max. Working Pressure @ 70 F: 525 psi
Mfr # G300SM240
Key Features:
- Hose Inside Dia.: 3 in
- Hose Length: 24 in
- Max. Working Pressure @ 70 F: 346 psi
Mfr # 16PL-CA11-0120-11D-11D
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 12 in
- Max. Working Pressure @ 70 F: 650 psi
Mfr # HF308X36HMXHMS
Key Features:
- Dia. (In.): 1/2
- Length (In.): 36
- Max. Working Pressure (PSI): 375
Mfr # BPVCS0300025
Key Features:
- Package Quantity: 1
Mfr # HV2126800G
Key Features:
- Item: Flexible Hose, 7"
- Fits Brand: Dayton
- Includes: Not Applicable
Mfr # G200CM105
Key Features:
- Hose Inside Dia.: 2 in
- Hose Length: 10 1/2 in
- Max. Working Pressure @ 70 F: 449 psi
Mfr # F0450
Key Features:
- Item: Ducting
- Type: Dryer
- Package Quantity: 1