Flexible Gas Connection
Count on great prices, fast shipping and friendly service every time you order a flexible gas connection from Zoro.
Shop Flexible Gas Connection results
(Showing 1 - 14)
Relevance
Mfr # TP-83
Key Features:
- Item: Flexible Gas Connection
- Fits Brand: Detroit Radiant
- For Use With Mfr. Model Number: DX2 Series, LS Series
Mfr # IMIK-01-25-P5-075
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 1/4 in
- Hose Length: 24 in
Mfr # 22960
Key Features:
- Item: Leak Detection Shut-Off Valve
- Pipe Size - Valves: 1 in
- Connection Type: FIP
Mfr # 24718
Key Features:
- Item: Inline Hot Water Shut-Off
- Body Material: Brass
- Inlet Type: NPT
Mfr # 22968
Key Features:
- Pipe Size - Valves: 1 in
- Center Line Pipe Center Size: 1 in
- Electrical Connections: Connector with AC Cord
Mfr # PWA2
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 9 DC
- Includes: Sensor Wire
Mfr # 22703
Key Features:
- Item: Wireless Water Leak Detection and Alarm Shutoff System
- Material: ABS
- Number of Sensors: 1
Mfr # RWD21/A
Key Features:
- Item: Water Detection System
- Package Quantity: 1
Mfr # RS-094-3/4
Key Features:
- Item: Leak Detection Shut-Off Valve
- Pipe Size - Valves: 3/4 in
- Connection Type: NPT
Mfr # BWD-HWA
Key Features:
- Item: Battery Operated Water Alarm
- Package Quantity: 1
Mfr # 802
Key Features:
- Item: Water Alarm
- Voltage: 9V DC
- Includes: Mounting Hardware
Mfr # 513901
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 115 AC
- Power Cord Length: 6 ft
Mfr # YCHW4000W4004/U
Key Features:
- Item: Water Detection System
- Height: 3 1/16 in
- Width: 3 1/16 in
Mfr # V146GL1-001C
Key Features:
- Item: Water Regulating Valve
- For Use With: Non Corrosive Refrigerants
- Type: 2 Way