Flat Pliers
If you need flat pliers we have them at everyday low prices.
Shop Flat Pliers results
(Showing 1 - 15)
Relevance
Mfr # 20 01 160
Key Features:
- Features: Forged, Oil-Hardened, Short and Wide Jaws
- Handle Type: Plastic Coated
- Jaw Length: 1 1/4 in
Mfr # 48-22-6410
Key Features:
- Promotion Restriction: Not eligible for promotion
- Features: Multi-Purpose Tool, Rust Resistant
- Handle Type: Comfort Grip
Mfr # J227G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # 85
Key Features:
- Material: Steel
- Overall Length: 10 3/8 in
- Color: Blue (Handle)
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # PMN23001
Key Features:
- Overall Length: 5.1"
- Features: Broad, Flat Jaws, Smooth Jaws, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Finish, Individually Tuned
- Material: Alloy steel
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 91 61 160
Key Features:
- Overall Length: Standard
- Jaw Width: 3/8 in
- Features: Polished Head
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 53JX02
Key Features:
- Handle Type: Dipped
- Jaw Length: 1 in
- Jaw Width: 3 5/8 in
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 87 01 180
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 41021
Key Features:
- Jaw Width: 3.7
- Outside Diameter: 1.2
- Height: 0.7
Mfr # 87 01 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: V-Jaw
- Features: Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth
Mfr # 10335
Key Features:
- Overall Length: 152mm
- Jaw Width: 7.3mm
- Features: Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs