Flat Head Machine Screw
If you need a flat head machine screw we have them at everyday low prices.
Shop Flat Head Machine Screw results
(Showing 1 - 15)
Relevance
Key Features:
- System of Measurement: Inch
- Thread Size: #6-32
- Fastener Length: 3/4 in
Key Features:
- CAD Available: Yes
- System of Measurement: Inch
- Thread Size: #6-32
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- System of Measurement: Inch
- Thread Size: #10-24
- Fastener Length: 1-1/2 in
Key Features:
- HP Heat Removed: 8 hp
- Motor Type - Oil Coolers: AC
- Max. Flow: 30 gpm
Key Features:
- Overall Height: 34 in
- Overall Length: 39 1/2 in
- Overall Width: 24 in
Key Features:
- System of Measurement: Inch
- Thread Size: 1/4"-28
- Fastener Length: 2 in
Key Features:
- System of Measurement: Inch
- Thread Size: #6-32
- Fastener Length: 1 in
Key Features:
- System of Measurement: Inch
- Thread Size: 1/4"-20
- Fastener Length: 3/8 in
Key Features:
- System of Measurement: Inch
- Thread Size: #10-24
- Fastener Length: 3/4 in
Key Features:
- Item: Machine Screw Nut
- Thread Size: M4-0.70
- Material: Nylon
Key Features:
- System of Measurement: Inch
- Thread Size: 1/4"-20
- Fastener Length: 3/4 in
Key Features:
- System of Measurement: Inch
- Thread Size: #8-32
- Fastener Length: 1 in
Key Features:
- CAD Available: Yes
- System of Measurement: Inch
- Thread Size: #8-32
Key Features:
- System of Measurement: Inch
- Thread Size: #10-32
- Fastener Length: 1 in