Flanged Bearings
We have the flanged bearings you need to get the job done right.
Shop Flanged Bearings results
(Showing 1 - 15)
Relevance
Mfr # 66625
Key Features:
- Material: Steel
- Finish: Zinc
- Diameter 2: 1-3/8"
Mfr # EF081012
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 1/2 in
- Outside Dia.: 5/8 in
Mfr # UCP205-16
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 25 mm
- Shaft Locking Type: Set Screw
Mfr # 608 ZZ PRX
Key Features:
- Type: Shielded
- Material: 52100 Steel
- Bore Dia.: 8mm
Mfr # 608 2RS PRX
Key Features:
- Type: Sealed
- Material: 52100 Steel
- Bore Dia.: 8mm
Mfr # CBSF1.5X7/16
Key Features:
- Item: Flanged Bearing
- For Use With: Replacement Rollers
- Package Quantity: 1
Mfr # R8 2RS PRX
Key Features:
- Material: 52100 Steel
- Bore Dia.: 0.5"
- Outside Dia.: 1.125"
Mfr # UCF205-16
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 1"
- Shaft Locking Type: Set Screw
Mfr # A56
Key Features:
- Package Quantity: 1
Mfr # A29
Key Features:
- Package Quantity: 1
Mfr # 152421
Key Features:
- Bore Dia.: 1 in.
- Bolt Size: 1/2 in.
- Weight: 1.1 lbs
Mfr # 5200-ZZ
Key Features:
- Package Quantity: 1
Mfr # UCFL205-16
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 1"
- Shaft Locking Type: Set Screw
Mfr # 6205 2RSL/C3 PRX
Key Features:
- Item: Radial Ball Bearing
- Bearing Type: Double Sealed
- Single Row/Double Row: Single Row
Mfr # SS608 2RS FM222
Key Features:
- Type: Sealed
- Material: 440 Stainless Steel
- Bore Dia.: 8mm