Flange Kit
Count on great prices, fast shipping and friendly service every time you order a flange kit from Zoro.
Shop Flange Kit results
(Showing 1 - 36)
Relevance
Mfr # FLANGE LF BRZ 0.75" NPT F2+HWKIT
Key Features:
- Max. Operating Temp.: 230 Degrees F
- Item: Flange
- Gasket: Included
Mfr # 110223-308
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/6 hp
Mfr # 804300-111
Key Features:
- Fits Brand: Armstrong
- For Use With Mfr. Model Number: 182202-649, 182202-650, 182212-610, 182212-611, 182212-651, 182212-652
- Item: Flange
Mfr # FLANGE LF BRZ 1" NPT F2+HWKIT
Key Features:
- Pipe Size (In.): 1
- For Pump Number: 32UN10, 32UN11, 32UN06, 32UN07
- Type: Rebuild
Mfr # FLANGE CI 0.75" NPT FS2+HWKIT
Key Features:
- Material: Cast Iron
- Max. Pressure (PSI): 150 psi
- Pipe Size (In.): 3/4 NPT
Mfr # 110-252F-1
Key Features:
- Material: Cast Iron
- Gasket: Not Included
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
Mfr # 101204
Key Features:
- Pipe Size (In.): 1-1/2
- Fits Pump: Cast-Iron In-Line
- Material: Cast Iron
Mfr # 185-086C
Key Features:
- Gasket: Not Included
- Material: Cast Iron
- Max. Operating Temp.: 230 Degrees F
Mfr # 110-253F-1
Key Features:
- Includes: Bolts, Nuts
- Pipe Size (In.): 1-1/4 NPT
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
Mfr # U01049.037.0125
Key Features:
- System of Measurement: Inch
- Flange Type: Serrated
- Thread Size: 3/8"-16
Mfr # 9089354
Key Features:
- System of Measurement: Metric
- Thread Size: M6-1.0
- Fastener Length: 10 mm
Mfr # 007-007RP
Key Features:
- Package Quantity: 1
- For Pump Number: 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6
- Max. Working Pressure (PSI): 125
Mfr # 110-251F
Key Features:
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
- Includes: Bolts, Nuts
- Max. Pressure (PSI): 125 psi
Mfr # U04132.037.0125
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 3/8"-16
Mfr # 110-252SF
Key Features:
- Item: Flange
- Material: Stainless Steel
- Max. Pressure (PSI): 125 psi
Mfr # 101201
Key Features:
- For Pump Number: 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410, 5P427, 4P975, 4YM17, All Taco Cast-Iron Pumps except No. 4PC80
- Pipe Size (In.): 3/4
- Fits Pump: Cast-Iron In-Line
Mfr # 10-1305
Key Features:
- Item: Flange Kit
- For Use With: E284, G295, J284, M292, Mfr. No. D284, N292
- Includes: 2 in Flange, and 2 Stainless Steel Bolts, Gasket, Washers
Mfr # 822550G
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 5/16"-18
Mfr # 822560G
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 5/16"-18
Mfr # 4RXJ4
Key Features:
- System of Measurement: Inch
- Flange Type: Serrated
- Thread Size: 1/2"-13
Mfr # U01258.031.0100
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 5/16"-18
Mfr # 2TJ78
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 3/8"-16
Mfr # U01049.037.0075
Key Features:
- System of Measurement: Inch
- Flange Type: Serrated
- Thread Size: 3/8"-16
Mfr # M04132.060.0020
Key Features:
- System of Measurement: Metric
- Flange Type: Standard
- Thread Size: M6-1.00
Mfr # U01049.024.0100
Key Features:
- System of Measurement: Inch
- Flange Type: Serrated
- Thread Size: 1/4"-20
Mfr # 822555G
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 5/16"-18
Mfr # 2FB15
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 3/8"-24
Mfr # 34781
Key Features:
- System of Measurement: Inch
- Flange Type: Serrated
- Thread Size: 5/16"-18
Mfr # M825BF10BP
Key Features:
- Item: Flange Bolts,M8-1.25x25 DIN6921,PK800
- Package Quantity: 800
Mfr # U01258.025.0050
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 1/4"-20
Mfr # 822205G
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 1/2"-20
Mfr # M04132.080.0030
Key Features:
- System of Measurement: Metric
- Flange Type: Standard
- Thread Size: M8-1.25
Mfr # 71641
Key Features:
- Item: Lock Nut
- Thread Size: 3/8"-16
- Hex Type: Flange Hex
Mfr # U04132.037.0225
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 3/8"-16
Mfr # 2TJ82
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 1/2"-13
Mfr # U01258.037.0100
Key Features:
- System of Measurement: Inch
- Flange Type: Standard
- Thread Size: 3/8"-16