Flame Gard
We make finding a flame gard fast and simple every time!
Shop Flame Gard results
(Showing 1 - 15)
Relevance
Key Features:
- Door Height: 6 in
- Door Width: 10 in
- Finish: Galvanized
Key Features:
- Door Height: 7 in
- Door Width: 23 in
- Material: Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
Key Features:
- Door Height: 10 in
- Door Width: 10 in
- Material: Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
Key Features:
- Door Height: 8 in
- Door Width: 12 in
- Finish: Galvanized
Key Features:
- Number of Pieces: 2
- Material: Chrome Vanadium Steel
- Overall Length: 5 in, 6 in
Key Features:
- CFM @ 0.100-In. SP: 210
- Drive Type: Direct Drive
- Full Load Amps: 0.58
Key Features:
- Package Quantity: 1
Key Features:
- Door Height: 24 in
- Door Width: 24 in
- Material: 16 ga Cold Rolled Steel
Key Features:
- Door Height: 12 in
- Door Width: 12 in
- Material: 16 ga Cold Rolled Steel
Key Features:
- Door Height: 16 in
- Door Width: 16 in
- Material: 16 ga Cold Rolled Steel
Key Features:
- Door Height: 36 in
- Door Width: 24 in
- Material: 16 ga Cold Rolled Steel
Key Features:
- Door Height: 14 in
- Door Width: 14 in
- Material: 16 ga Cold Rolled Steel
Key Features:
- Door Height: 36 in
- Door Width: 36 in
- Material: 16 ga Cold Rolled Steel
Key Features:
- Door Height: 24 in
- Door Width: 24 in
- Material: 0.064 in Aluminum
Key Features:
- Door Height: 36 in
- Door Width: 22 in
- Material: 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame