Flaggin Tape
Count on great prices, fast shipping and friendly service every time you order a flaggin tape from Zoro.
Shop Flaggin Tape results
(Showing 1 - 15)
Relevance
Mfr # 131227
Key Features:
- Package Quantity: 1
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # 394
Key Features:
- Tape Color Family: Gray
- Duct Tape Width: 48 mm
- Duct Tape Length: 55 m
Mfr # 105629
Key Features:
- Duct Tape Width: 1 7/8 in
- Item: Duct Tape
- Imperial Tape Width: 1 7/8 in
Mfr # T9024006PK
Key Features:
- Item: Acrylic Tape,2x110 yd.,2 mil,Clear,PK6
- Tape Thickness: 2 mil
- Tape Width: 2"
Mfr # 30-454
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/16 in
- Tip Style: Nonmagnetic Single Hook
Mfr # 2090-36QC6
Key Features:
- Tape Color: Blue
- Tape Width: 36 mm
- Tape Length: 55 m
Mfr # 19N747
Key Features:
- Tape Color: Black
- Performance Temp.: 19 Degrees to 176 Degrees F
- Material: Backing: Vinyl; Adhesive: Rubber
Mfr # 105631
Key Features:
- Duct Tape Width: 1 7/8 in
- Item: Duct Tape
- Tape Backing Construction: Cloth
Mfr # 33+SUPER-3/4X76FT
Key Features:
- Tape Color: Black
- Performance Temp.: Up to 220 Degrees F
- Material: Backing: Vinyl; Adhesive: Rubber
Mfr # 33-725
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/16 in
- Features: 16 in and 19.2 in Stud Center Markings, Rubber Grip
Mfr # 1EC25
Key Features:
- Item: Flagging Tape
- Material: Polyethylene
- Color: Orange
Mfr # T905350
Key Features:
- Item: Acrylic Tape,3x55 yd.,3.5mil,Clear,PK24
- Tape Thickness: 3.5 mil
- Tape Width: 3"
Mfr # 31HJ47
Key Features:
- Item: Carton Sealing Tape
- Tape Backing Material: Polypropylene
- Tape Adhesive: Acrylic