Fixture Hanger
Count on great prices, fast shipping and friendly service every time you order a fixture hanger from Zoro.
Shop Fixture Hanger results
(Showing 1 - 15)
Relevance
Key Features:
- Length: 4"
- For Use With: Industrial Fluorescent Fixtures
- Nominal Length: 4 in
Key Features:
- Item: Wood Suit Hangers
- Width: 0.5"
- Length: 17.8"
Key Features:
- Item: Wood Suit Hangers
- Width: 0.5"
- Length: 17.8"
Key Features:
- Item: Duct Hangers
- Type: Round
- Material: Steel
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: Plain
Key Features:
- Max. Load (Lb.): 730 lb
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: zinc plated
Key Features:
- Item: Heavyweight Hanger
- Width: 0.2"
- Length: 15.8"
Key Features:
- Item: Shirt Hanger,Metal,19",Loop Hook,PK100
- Package Quantity: 100
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Key Features:
- Max. Load (Lb.): 250 lb
- Rod Size: 3/8 in
- Length (In.): 2 3/8 in
Key Features:
- Metal Detectable: Yes
- Pipe Size (In.): 4 in
- Material: Zinc-Plated Steel
Key Features:
- Pipe Size (In.): 1 in
- Rod Size: 3/8 in
- Description/Special Features: For Suspension Of Stationary Pipe Lines
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Key Features:
- Material: Zinc-Plated Malleable Iron
- Item: Split-Ring Hanger
- Pipe Size (In.): 3/8 in