Fishing Magnet
We have the fishing magnet you need to get the job done right.
Shop Fishing Magnet results
(Showing 1 - 15)
Relevance
Mfr # ETF NOODLE KIT
Key Features:
- Length: 12"
- Features: To Pull Wires When Fish Rod Is Not Close Enough, 12" Ball Chain With Hook End For Attaching To a Standard Bull Nose Fish Rod
- Item: Chain and Magnet Kit, for Fish Rods
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 6XY87
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # PNL0800
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # 07501
Key Features:
- Item: Manual Lifting Magnet
- Handle Type: Ergonomic Handle
- Magnet Material: Ceramic
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # MX2500
Key Features:
- Diameter: 2 5/8 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 7568
Key Features:
- Package Quantity: 1
Mfr # 6XY91
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 95 lb
- Thickness: 0.425 in
Mfr # GM-2
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Telescoping
- Length: 8 1/4 in
Explore More
bondhus screwdriver bits
milwaukee claw, rip & framing hammers
proto tongue & groove pliers
crescent chain wrenches
sureforce bar clamps
fiskars snips
klever excel utility knives
blackhawk by proto socket sets
wera hand ratchets
snap-on industrial brands dead blow hammers
gearwrench push-pullers
jones stephens slip joint pliers