Fire Sprinkler System Parts
If you need fire sprinkler system parts we have them at everyday low prices.
Shop Fire Sprinkler System Parts results
(Showing 1 - 15)
Relevance
Mfr # ES-3 StarterPaq
Key Features:
- HP: 3 hp
- Item: Fire Sprinkler Pump System
- Housing Material: Cast iron
Mfr # 179014-1
Key Features:
- Item: Fire Pump with Smith Pump
- Sprayer Tank Capacity: 5 gal.
- Width: 16 1/2 in
Mfr # FP5182
Key Features:
- Item: Sprinkler Pump,Centrifugal,HD,2HP
- Package Quantity: 1
Mfr # FP5172
Key Features:
- Item: Sprinkler,Pump,Centrifugal,HD,1.5HP
- Package Quantity: 1
Mfr # 190387
Key Features:
- Item: Wildland Firefighting Pump
- Weight Empty: 10.2 lb
- Pressure Release: No
Mfr # FP5162
Key Features:
- Item: Sprinkler Pump,Centrifugal,HD,1HP
- Package Quantity: 1
Mfr # 5210BE/NPT-0
Key Features:
- HP: 10 hp
- Engine/Motor Type: Briggs & Stratton
- Max. Operating PSI: 150 psi
Mfr # 2BE13V
Key Features:
- HP: 13 hp
- Engine/Motor Type: Briggs & Stratton
- Max. Operating PSI: 90 psi
Mfr # 179061V
Key Features:
- Item: Wildland Firefighting Pump
- Width: 4 1/2 in
- Tank Capacity: 5 gal
Mfr # SP20P1
Key Features:
- Features: Sealed Ball Bearings for Continuous Operation
- Impeller Material: Thermoplastic
- Impeller Type: Closed
Mfr # 179092-0
Key Features:
- Item: Fire Pump Carry Rack
- Material: Steel
- For Use With: Galvanized and Stainless Steel Fire Pumps
Mfr # HSP20P1
Key Features:
- Item: Irrigation Pump,2 HP,Heavy Duty
- Package Quantity: 1
Mfr # 614432
Key Features:
- Item: Sprinkler Pump,Portable,SS,3/4 HP,115V
- Package Quantity: 1
Mfr # FP5252
Key Features:
- Item: Sprinkler Pump,Cast Iron,115/230V,2HP
- Package Quantity: 1
Mfr # FP5242
Key Features:
- Item: Sprinkler Pump,Cast Iron,115/230V,1.5 HP
- Package Quantity: 1