Filter Housing
We make finding a filter housing fast and simple every time!
Shop Filter Housing results
(Showing 1 - 15)
Relevance
Key Features:
- Height (In.): 13 1/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 100 psi
Key Features:
- Height (In.): 33 7/8 in
- Width (In.): 7 7/8 in
- Max. Pressure (PSI): 125 psi
Key Features:
- Height (In.): 23 7/8 in
- Width (In.): 5 1/8 in
- Max. Pressure (PSI): 125 psi
Key Features:
- Height (In.): 33 1/2 in
- Width (In.): 6 11/16 in
- Max. Pressure (PSI): 125 psi
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Key Features:
- Housing Material: Polyamid/Glass Fibers
- Connection Type: NPT
- Max. Pressure: 150 psi @ 140 Degrees F
Key Features:
- Height (In.): 12 1/4 in
- Width (In.): 5 1/8 in
- Max. Pressure (PSI): 125 psi
Key Features:
- Item: Residential Gas Furnace Filter Rack
- Width (In.): 25 in
- Function: External Filter Rack for Return Air Filtration
Key Features:
- Height (In.): 12 1/2 in
- Width (In.): 5 in
- Max. Pressure (PSI): 125 psi
Key Features:
- Item: Whole House Water Filter Housing 10"
- Package Quantity: 1
Key Features:
- Height (In.): 34 5/16 in
- Width (In.): 9 13/16 in
- Max. Pressure (PSI): 125 psi
Key Features:
- Item: Filter Rack
- Filter Height (In.): 14 1/8 in
- Filter Width (In.): 16 5/8 in
Key Features:
- Housing Material: Stainless Steel
- Screen Material: Stainless Steel
- Max. Fluid Temp.: 140
Key Features:
- Item: Bag Filter Housing
- Filter Bag Size: 1
- Cover Type: Swing Bolts Closure
Key Features:
- Item: External Filter Rack 21"
- Package Quantity: 1