Filter Head Assembly
We have the filter head assembly you need to get the job done right.
Shop Filter Head Assembly results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Filter and Bracket Assembly
- Fits Brand: Elkay
- Material: polypropylene
Key Features:
- Item: Pneumatic Oil Filter
- Overall Width: 4 3/4 in
- Drain Type: Manual
Key Features:
- Item: Filter Head
- Material: Aluminum
- For Use With: F4010PM0 Filter, F4030PM0 Filter
Key Features:
- Max. Pressure: 200 psi
- Inlet Port Thread Size: 9/16"-18
- Thread Size: 9/16-18"
Key Features:
- Item: Hydraulic Filter Base
- Inlet: 1-1/4 in NPT
- Outlet: 1 1/4 in NPT
Key Features:
- Item: Hydraulic Filter Base
- Outside Dia.: 3 3/4 in
- For Use With: BT839, BT839-10, BT8420, BT8428-MPG, BT8443
Key Features:
- Item: Filter Head,Return Line,50 gpm
- Package Quantity: 1
Key Features:
- Item: Filter Head and Bracket Assembly
- Fits Brand: Elkay
- For Use With: Elkay and Halsey Taylor Filtered Water Coolers and Bottle Fillers
Key Features:
- Max. Pressure: 200 psi
- Inlet Port Thread Size: 3/8 in NPT
- Thread Size: 3/4"
Key Features:
- Application: Water Filtration
- Flow Rate: 1.5 gpm
- For Use With: EZH2O(R) Bottle Fillers
Key Features:
- Item: Filter Head,Return Line,15 gpm,10 micron
- Package Quantity: 1
Key Features:
- Item: Filter Head,Return Line,15 gpm
- Package Quantity: 1
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Key Features:
- Item: Filter Head
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR152, FR2410G, FR604G, FR610G, FR700V, SD1202G, SD1202GA, SD602G
- Fits Brand: FILL-RITE