Filter Element
If you need a filter element we have them at everyday low prices.
Shop Filter Element results
(Showing 1 - 14)
Relevance
Mfr # 10H10-025
Key Features:
- Type: Pneumatic
- Media Type: Microfiberglass
- Max. Temp. (F): 175
Mfr # ST073921AV
Key Features:
- Item: Air Filter
- For Use With Mfr. Model Number: SLAE03E, SLAE05E, SLAE05EHP
- Fits Brand: POWEREX
Mfr # M210003
Key Features:
- Item: Body Belt
- Size: M/L
- Number of D-Rings: 2
Mfr # PSG848
Key Features:
- Item - Air Filter Elements: Vacuum Pump Coalescing Filter Element
- For Use with Stock Number: 3TLH1, 3TLH2
- Filter Rating - Air Treatment: 0.3 micron
Mfr # 15
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Mfr # CSL-843-125HC
Key Features:
- Item: Filter Element
- Type: Standard Duty
- Inlet (In.): 1-1/4 (F)NPT
Mfr # 235P
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 4 3/4 in
- Outside Dia. (In.): 7 7/8 in
Mfr # 32012957
Key Features:
- Item: Element Filter 10 Micron
- Features: Height 4-5/32 in, ID 3 in, OD 4-25/64 in
- Fits Brand: Ingersoll Rand
Mfr # 4ZK44
Key Features:
- Item: Compressed Air Filter Element
- For Removal Of: Particles, Water
- For Use On: Standard
Mfr # 4ZK65
Key Features:
- For Use On: Miniature
- For Removal Of: Particles, Water
- Type: Pneumatic
Mfr # PA10096
Key Features:
- Air Filter Type - Automotive: Air Filter Element
- Air Filter Design: Element Only, Panel
- Element Only - Automotive Filters: Yes
Mfr # 18P
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Mfr # 926169
Key Features:
- Filter Media - Filters: Paper
- Micron Rating: 10
- Max. Pressure: 150 psi
Mfr # PSG860/1
Key Features:
- Item - Air Filter Elements: Vacuum Pump Coalescing Filter Element
- For Use with Stock Number: 3TLH4
- Filter Rating - Air Treatment: 0.3 micron