Filter Cart
We have the filter cart you need to get the job done right.
Shop Filter Cart results
(Showing 1 - 15)
Relevance
Mfr # 33275-11
Key Features:
- Item: Oil Filter Cart
- Includes: Pressure Gauge, Stinger, Suction Hose with Inlet Screen
- Pump for Multiple Outlets: No
Mfr # 36946
Key Features:
- Includes: Safely Sampling and Monitoring the Condition of Oil
- Overall Height: 48 in
- Motor HP: 1 1/2 hp
Mfr # DFC14ST10VVX1
Key Features:
- Amps: 9.6 A
- Filter Element: Mfr. No. 945521
- Flow Rate: 16 gpm
Mfr # 36994
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 5.5
- Length (In.): 15
Mfr # 36970
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 4
- Length (In.): 24
Mfr # 940734
Key Features:
- Filter Media - Filters: Paper
- Micron Rating: Water Removal
- Max. Pressure: 200 psi
Mfr # 940803
Key Features:
- Filter Media - Filters: Steel
- Micron Rating: 40
- Max. Pressure: 200 psi
Mfr # 36933
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 3
- Length (In.): 24
Mfr # 36934
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 1
- Length (In.): 15
Mfr # 940802
Key Features:
- Filter Media - Filters: Synthetic
- Micron Rating: 40
- Max. Pressure: 200 psi
Mfr # 36970 DYMAX
Key Features:
- Watts: 400
- Bulb Base Type: R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage: 220
Mfr # 10PFCC220Q10QBVPI1
Key Features:
- Item: Hydraulic Oil Filter Cart: 10 gpm Max. Flow, 35 psi Max. Pressure, 1 hp Motor, 115V AC
- Motor HP: 1 hp
- Motor Type - Filters: Electric
Mfr # 937398Q
Key Features:
- Filter Media - Filters: Fiberglass
- Micron Rating: 5
- Max. Pressure: 200 psi
Mfr # FG452089BLA
Key Features:
- Overall Height: 33 1/2 in
- Overall Length: 45 1/2 in
- Overall Width: 26 in
Mfr # 51009C-S16
Key Features:
- Item: Oil Transfer Cart
- Type: Mobile
- Air Motor Size (In.): 4 1/4 in