Fill Rite Transfer Hose
We have the fill rite transfer hose you need to get the job done right.
Shop Fill Rite Transfer Hose results
(Showing 1 - 36)
Relevance
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # FT012S20B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Length: 20 ft
Mfr # CSNCG34050
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 3/4"
Mfr # 10153382
Key Features:
- Item: Hard Hat Suspension
- Material: Plastic/Nylon
- For Use With: V-Gard(R) 500 and SmoothDome
Mfr # 46614220MTL
Key Features:
- Fire Extinguisher Class: ABC
- Capacity: 2.5 lb
- Extinguish Agent Type: Monoammonium Phosphate
Mfr # FX5 II
Key Features:
- Fire Extinguisher Class: BC
- Capacity: 2 lb
- Extinguish Agent Type: Sodium Bicarbonate
Mfr # 42272
Key Features:
- Packaging Type: Bucket
- Requires Dispenser: No
- Hygiene Series: None
Mfr # 300819
Key Features:
- Item: Insect Killer
- Indoor/Outdoor Usage: Indoor/Outdoor
- Form: Aerosol Spray
Mfr # 4171-75
Key Features:
- Item: Evaporator Cleaner
- Size: 18 oz
- Characteristics: Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Lemon Scented
Mfr # 16448012
Key Features:
- Color: Clear/White
- Load Capacity: 16 qt
- Material: Polypropylene
Mfr # 18268
Key Features:
- Item: Waterproof Roof Sealant
- Adhesive Grouping: Sealant
- Color: Black
Mfr # FRH07512UL
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # 16P040
Key Features:
- Item: Steel Strapping
- Width: 3/4"
- Thickness: 0.023"
Mfr # 48-32-4615
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Mfr # 09300
Key Features:
- Item: Oily Waste Can
- Can Material: Steel
- Can Color: Red
Mfr # 12204CLX
Key Features:
- Sub-Category: Pool
- Item: Calcium Hardness Increaser
- Form: Granular
Mfr # 12F731
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # FT012S14B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # L30-95N
Key Features:
- Item: Discharge Hose
- Length: 8 ft.
- Material: Rubber
Mfr # 240
Key Features:
- Fire Extinguisher Class: A
- Capacity: 2.5 gal
- Extinguish Agent Type: Water
Mfr # 3CTW1
Key Features:
- Item: Strapping Seal
- Seal Type: Push
- Size: 5/8"
Mfr # SN58R015
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 5/8"
Mfr # 0110001213418
Key Features:
- Item: Condenser or Evaporator Cleaner
- Size: 20 oz
- Color: White
Mfr # CSNCG58100
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 5/8"
Mfr # 1TTU8
Key Features:
- Hair and Beard Nets Item: Hairnet
- Color: White
- Diameter: 24 in
Mfr # 4287-08
Key Features:
- Item: Ice Machine Cleaner
- Size: 1 gal
- Color: Green
Mfr # PLAT16BL
Key Features:
- Color: Black
- Load Capacity: 56 qt
- Material: Plastic
Mfr # G06-BLX-PGA-4UNN
Key Features:
- Overall Height: 26 in
- Overall Length: 34 in
- Overall Width: 24 in
Mfr # FRH10014
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # 421-S
Key Features:
- Item: Portable Chest-Mount Spreader,20 lb.
- Package Quantity: 1
Mfr # 710-100
Key Features:
- Width: 1 3/4 in
- Type: Woven Strap
- Length (Ft.): 300 ft