Fill Rite Pumps
We have the fill rite pumps you need to get the job done right.
Shop Fill Rite Pumps results
(Showing 1 - 15)
Relevance
Mfr # KIT120ARM
Key Features:
- Item: Motor Repair Kit
- For Use With: FR1200, SD1200 Series Pumps
- Includes: Armature with Bearings, Brush Holder, Holder Screws, Line Switch, Negative Brush, Positive, Shaft Seal Kit, Switch Plate Gasket, Thermal Protector
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # FR700V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # FR319VB
Key Features:
- Voltage: 115V AC and 230V AC
- Application: Agriculture; Construction
- HP: 3/4
Mfr # FR710VN
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
- HP: 1/3
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi