Fill Rite Hose Swivel
Our endless aisle includes a fill rite hose swivel and so much more!
Shop Fill Rite Hose Swivel results
(Showing 1 - 15)
Relevance
Mfr # S075H1314
Key Features:
- Item: Hose Swivel
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # S100H1315
Key Features:
- Item: Hose Swivel
- Inlet: 1 in NPT
- Length: 5 in
Mfr # 000350
Key Features:
- Item: Hose Swivel
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # 000087
Key Features:
- Item: Hose Swivel
- Inlet: 1 in NPT
- Length: 5 in
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR4210H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 004860
Key Features:
- Item: Hose Swivel
- Inlet: 1 in NPT
- Length: 5 in
Mfr # FR610HA
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
- HP: 1/6
Mfr # 33NT04
Key Features:
- Item: Fuel Nozzle Swivel
- Inlet: 1 in FNPT
- Outlet: 1 in MNPT