Fill Rite Fuel Pumps
We have the fill rite fuel pumps you need to get the job done right.
Shop Fill Rite Fuel Pumps results
(Showing 1 - 36)
Relevance
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR700V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # FR701
Key Features:
- Package Quantity: 1
Mfr # FR1614
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Mfr # FR610HA
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
- HP: 1/6
Mfr # KIT120ARM
Key Features:
- Item: Motor Repair Kit
- For Use With: FR1200, SD1200 Series Pumps
- Includes: Armature with Bearings, Brush Holder, Holder Screws, Line Switch, Negative Brush, Positive, Shaft Seal Kit, Switch Plate Gasket, Thermal Protector
Mfr # FR4210H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # N100DAU12G
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # FR700VN
Key Features:
- Voltage: 115V AC
- HP: 1/3
- Housing Material: Cast Iron
Mfr # FR311VB
Key Features:
- Voltage: 115/230V AC
- Application: For Use With Above Ground and Underground Tanks
- HP: 3/4
Mfr # FR610H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # 137100-01
Key Features:
- Voltage: 12V DC
- HP: 1/10
- Housing Material: Cast Aluminum
Mfr # FR1612
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # SD1202H
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # FR4210HB
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # RD812NH
Key Features:
- Voltage: 12V DC
- Application: Tractor, Backhoe, Boat, Generator, or Virtually any Other Petroleum Powered Vehicle or Equipment; Ideal for Bunded Tank Applications
- HP: 1/5
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # FR710VN
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
- HP: 1/3
Mfr # FR112
Key Features:
- Action Type: Rotary
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # FR313V
Key Features:
- Voltage: 115/230V AC
- HP: 3/4
- Housing Material: Cast Iron
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # RD812NN
Key Features:
- Voltage: 12V DC
- Application: Tractor, Backhoe, Boat, Generator, or Virtually any Other Petroleum Powered Vehicle or Equipment; Ideal for Bunded Tank Applications
- HP: 1/5
Mfr # FR1616
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FR711VA
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
- HP: 1/3
Mfr # FR150
Key Features:
- Action Type: Lever
- Suction Tube Length: Not Applicable
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # RD812NP
Key Features:
- Voltage: 12V DC
- Application: Tractor, Backhoe, Boat, Generator, or Virtually any Other Petroleum Powered Vehicle or Equipment; Ideal for Bunded Tank Applications
- HP: 1/5