Fill-Rite Filter Housings
Count on great prices, fast shipping and friendly service every time you order fill-rite filter housings from Zoro.
Shop Fill-Rite Filter Housings results
(Showing 1 - 13)
Relevance
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # 311KTF7029
Key Features:
- Height (In.): 12 3/4 in
- Width (In.): 5 1/2 in
- Max. Pressure (PSI): 50 psi
Mfr # WH-HD200-C
Key Features:
- Height (In.): 15 5/8 in
- Width (In.): 8 5/16 in
- Max. Pressure (PSI): 100 psi
Mfr # 5592001
Key Features:
- Height (In.): 12 1/16 in
- Max. Pressure (PSI): 300 psi
- Housing Material: 304 Stainless Steel
Mfr # US-3UF-R
Key Features:
- Height (In.): 9 1/4 in
- Width (In.): 8 1/8 in
- Max. Pressure (PSI): 100 psi
Mfr # HF-360A
Key Features:
- Height (In.): 13 in
- Width (In.): 5 in
- Max. Pressure (PSI): 125 psi
Mfr # CW25-BBS
Key Features:
- Application: Whole House Water Filtration for Reduction of Coarse Sediment
- Flow Rate: 8 gpm
- For Use With: Whole House
Mfr # 5618044
Key Features:
- Application: Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration for Drinking Water and Hydration, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making, Water Filtration in the Bathroom for Drinking and Brushing Teeth
- Flow Rate: 0.8 gpm
- For Use With: Under Sink Dedicated Faucet Water Filter
Mfr # 150233-75
Key Features:
- Height (In.): 23 3/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 90 psi
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4