Fifth Wheel Pin
Count on great prices, fast shipping and friendly service every time you order a fifth wheel pin from Zoro.
Shop Fifth Wheel Pin results
(Showing 1 - 14)
Relevance
Key Features:
- For Use With: Trailers
- Includes: (2) Jaw Locking System, Locking Jaw Handle
- Adjustable Height Range: 13 1/2 in to 17 in
Key Features:
- Features: Easy Removal, Locking Jaw Handle, Quick Easy Installation, Side-To-Side Pivot Action to Better Accommodate Hook Ups on Uneven Ground, Strong Performance, Two Jaw Locking System, Wide Stance One Piece Legs for Improved Stability
- For Use With: Trailers
- Pivot Angle: 44.5 Degrees (Fore-and-Aft) and 4 Degrees to 5 Degrees (Side-to-Side)
Key Features:
- Includes: 90 Degrees Wire Harness
- Adjustable Height Range: 14 1/4 in to 18 1/4 in
- Application: Late Model GM, Ford, Dodge and Toyota Pickups
Key Features:
- For Use With: Medium Duty Conversion Trucks
- Includes: Handle Kit, Head Support
- Type: 30K Fifth Wheel Low Profile Hitch
Key Features:
- Item: Fifth Wheel Lube
- Container Type: Tube
- Grease Color: Black
Key Features:
- Item: High Temperature Grease
- Container Size: 35 lb
- Standards: ASTM, NLGI GC-LB
Key Features:
- Item: Open Gear and 5th Wheel Grease,10oz,PK25
- Package Quantity: 25
- Type: 5th Wheel Open Gear Grease
Key Features:
- Body Material: Plastic
- Shackle Dia.: 1/4 in
- Shackle Width: 25/32 in
Key Features:
- Item: Fuel Additive
- Container Size: 1 gal
- Application: Fuel Additive
Key Features:
- Item: Oil Additive
- Size: 1 gal
- Type: Heavy Duty
Key Features:
- Item: Padlock
- Keying: Keyed Alike
- Body Material: Steel
Key Features:
- Item: Grease
- Container Size: 14 oz
- Base Oil: Mineral
Key Features:
- Item: Padlock
- Keying: Keyed Alike
- Body Material: Steel
Key Features:
- TSA Approved: No
- Number of Dials: 4
- Resettable: Resettable