Field Piece
If you need a field piece we have them at everyday low prices.
Shop Field Piece results
(Showing 1 - 15)
Relevance
Mfr # SRL8 LEAK DETECTORS FIELDPIECE
Key Features:
- Voltage - Batteries: 3.7
- Package Quantity: 1
Mfr # PDT650
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -58 Degrees to 572 Degrees
- Temp. Range (C): -50 Degrees to 300 Degrees C
Mfr # N2D4H
Key Features:
- Package Quantity: 1
Mfr # HVACKIT
Key Features:
- Item: HVAC Kit,DL479 TRMS Clamp Meter
- Package Quantity: 1
Mfr # DL569
Key Features:
- Item: Dual Display Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 400 A
Mfr # DL579
Key Features:
- Item: True-RMS Dual Display 600A Clamp Meter w
- Digital/Analog: Digital
- Max. AC Amps: 600 A
Mfr # PDT660
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -58 Degrees to 572 Degrees F
- Temp. Range (C): -50 to 300 Degrees C
Mfr # C161
Key Features:
- Item: Combustion Analyzer
- Type: Residential
- Fuel Type: Bio Oil, Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Mfr # EM152
Key Features:
- Item: Digital Manometer
- Pressure Range: -60 in wc to 60 in wc
- Type: Digital
Mfr # EM201SPKIT
Key Features:
- Item: Air Manometer Kit
- Connection Type: (2) 1/4 in Barbs
- Battery Type: 9V
Mfr # EM201B
Key Features:
- Item: Digital Manometer
- Pressure Range: -60 in wc to 60 in wc
- Type: Digital
Mfr # C165+KIT
Key Features:
- Includes: Flue Probe, Printer, USB Charging Cable, WPC2 Probes, K-Type Thermocouples, Rechargeable Batteries, Tubing, Carrying Case, Quick Start Guide, Particle Filter (spare), Water Trap (SM50515)
- Package Quantity: 1
Mfr # 0564 5501 01
Key Features:
- Package Quantity: 1
Mfr # C160
Key Features:
- Item: Combustion Analyzer
- Includes: Flue Probe, USB Charging Cable, Quick Start Guide, Rechargeable Batteries, Water Trap
- Manufacturers Warranty Length: 1 year warranty extension up to 6 years from date of purchase with annual recertification
Mfr # ATL5
Key Features:
- Item: Back Probe Modular Test Lead Tips
- For Use With: Mfr. No. DL489, DL429, DL429B, DL419, DL389, DL379B, DL479, DL469, DM505, DM515, DM525, DM393, UTL, 291, UTLDM1, UTLDM2, UTL33T, DMEG3, IRT3
- Features: The UEI Test Instruments ATL5 test leads are back probe test lead tips to accessorize your meter kits