Fiber Optic Sensor
We have the fiber optic sensor you need to get the job done right.
Shop Fiber Optic Sensor results
(Showing 1 - 15)
Relevance
Mfr # E32-TC-200
Key Features:
- Item: General Purpose Fiber Optic Cable
- Sensing Method: Through Beam
- Max. Sensing Distance: 120 mm
Mfr # E32-DC-200
Key Features:
- Item: General Purpose Fiber Optic Cable
- Fiber Material Core: Plastic
- Min. Object Size: 0.005mm dia
Mfr # N549-01K
Key Features:
- Item: Fiber Optic Cable,MMF,62.5,Bulk,1000ft
- Color: Orange
- Features: Zip Cord
Mfr # WAP0061ANU.BK
Key Features:
- Item - Data Cable: Fiber Optic Cable
- Simplex/Duplex/Multifiber: Multifiber
- Max. Distance - Fiber Optic Cable: 10,000m @ 1310nm
Mfr # WCG0061ANU.BK
Key Features:
- Item - Data Cable: Fiber Optic Cable
- Simplex/Duplex/Multifiber: Multifiber
- Max. Distance - Fiber Optic Cable: 300m @ 850nm
Mfr # WAP0121ANU.BK
Key Features:
- Item - Data Cable: Fiber Optic Cable
- Simplex/Duplex/Multifiber: Multifiber
- Max. Distance - Fiber Optic Cable: 10,000m @ 1310nm
Mfr # JIC-375
Key Features:
- Primary Application: Stripping Optical Fibers
- Overall Length: 6 in
- Material: High Carbon Steel
Mfr # 4898
Key Features:
- Item - Data Cable: Fiber Optic Patch Cord
- Single Mode/Multi-Mode: Single Mode
- Fiber Optic Connector Type: LC/SC
Mfr # FOD-2000
Key Features:
- Overall Length: 4 in
- Handle Material: Plastic
- Handle Type: Plastic
Mfr # E32-T14L
Key Features:
- Item: Side View Fiber Optic Cable
- Tip Type: 7/64 in dia Cylinder Pin
- Cable Length: 6 9/16 ft
Mfr # E32-D14L
Key Features:
- Item: Side View Fiber Optic Cable
- Standards: IEC Approval, UL Listed
- Sheath: Polyethylene
Mfr # H3CR-F8AC100-240/DC100/125
Key Features:
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Repeat Cycle
- Coil Volts: 100 to 125V DC, 100 to 240V AC
Mfr # LY2-AC110/120
Key Features:
- Item - Relay: General Purpose Relay
- Coil Volts: 120V AC
- AC Contact Rating - Relay: 10A @ 120V
Mfr # G7L-2A-TUBJ-CB-AC24
Key Features:
- CAD Available: Yes
- Item - Relay: Enclosed Power Relay
- Coil Volts: 24V AC
Mfr # MKS2PINAC120
Key Features:
- Item - Relay: General Purpose Relay
- Coil Volts: 120V AC
- AC Contact Rating - Relay: 10A @ 240V