Fiber Cement Shear
We make finding a fiber cement shear fast and simple every time!
Shop Fiber Cement Shear results
(Showing 1 - 14)
Relevance
Mfr # TSF1
Key Features:
- Cutting Action: Shear Cut
- Features: Minimal Dust; Fine Trimming; Straight Shearing; Lightweight Shear for One Hand Control
- Application: Fiber Cement Siding Shear Drill
Mfr # JS8000
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Fiber Cement Shear
- Amps @ 120V: 6.5 V
Mfr # SRT2
Key Features:
- Overall Length: 6 1/4 in
- Material: Steel
- Features: Easy To Grasp Straight Handle, Smooth Unlocking
Mfr # SL1R
Key Features:
- Cutting Action: Punching
- Overall Length: 8 in
- Material: Forged steel
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # DW890
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Shear
- Amps @ 120V: 5.0
Mfr # C5R
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Mfr # M2006
Key Features:
- Cutting Action: Left/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # S6R
Key Features:
- Overall Length: 8 in
- Material: Forged steel
- Features: 24 Gauge (0.71 mm) Capacity, Bend, Fold, Flatten, Straighten Sheet Metal on the Job, Ergonomic Redline Handles
Mfr # 18F
Key Features:
- Overall Length: 18 in
- Material: Steel
- Features: Hand Sight Holes for Proper Depth Alignment, Sturdy Design Offers a Quality Fold
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # SL5
Key Features:
- Cutting Action: Punching
- Overall Length: 9 in
- Material: Nickel Plated Steel
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Explore More
nupla 4 lb
milwaukee tool 21 degree framing nailer extended capacity magazine
wrenches 32-pc large sae/metric combina
1/4 drive hex bit ball end socket set
combination wrench, metric, 22mm size
combination wrench, metric, 10mm size
klein 7-in-1 impact flip socket
crescent 10" adjustable wrench
proto 1/4 universal socket set
3/4" drive standard socket set
socket bit, sae 3/8 in drive