Female Torx Socket Set
We have the female torx socket set you need to get the job done right.
Shop Female Torx Socket Set results
(Showing 1 - 15)
Relevance
Mfr # J39230
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: Torx
- Finish: Black Oxide
Mfr # STMT71648
Key Features:
- Features: Full polish chrome finish for anti-corrosion protection; Includes a 72 tooth count ratchet which allows for a 5 degree arc swing; Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications.
- Meets/Exceeds: ANSI
- Standards: ANSI
Mfr # J5239C
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx
- Finish: Full Polish
Mfr # 5900A-PLUS
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx
Mfr # 89-420
Key Features:
- Drive Size: 1/4", 3/4"
- Measurement Type: Torx(R)
- Finish: Chrome
Mfr # J4740C
Key Features:
- Drive Size: 1/4 in, 3/8 in
- Measurement Type: Metric, SAE, Torx
- Finish: Chrome
Mfr # 1300T
Key Features:
- Drive Size: 1/2"
- Measurement Type: Torx(R)
- Number of Pieces: 8
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # CBSS2N
Key Features:
- Drive Size: 1/4"
- Measurement Type: Torx
- Finish: Nickel Chrome Plated
Mfr # 48-32-4615
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Mfr # 80726
Key Features:
- Item: Socket Set
- Tether Capable: Not Tether Capable
- Drive Size: 1/4", 3/8", 1/2"
Mfr # J5239P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 1/4", 3/8"
- Material: Steel
Mfr # 80722
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: Torx(R)
- Number of Pieces: 10
Mfr # 80723
Key Features:
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx(R)
- Number of Pieces: 13
Mfr # 19763
Key Features:
- Number of Pieces: 35
- Socket Size Range: T8 to T60, E4 to E14
- Measurement Type: Torx