Female Duct End Cap
We have the female duct end cap you need to get the job done right.
Shop Female Duct End Cap results
(Showing 1 - 15)
Relevance
Mfr # DX2400R4
Key Features:
- Diameter: 0.39 in
- Standard Battery Type: Pre-Charged Rechargeable Battery
- Standard Battery Series: Duracell
Mfr # DX1500R4
Key Features:
- Max. Operating Temp.: 122 Degrees F
- Standards: ANSI
- Shelf Life: 5 yr
Mfr # NH50BP-2
Key Features:
- Battery Capacity: 2500mAh
- Height: 2.32 in
- Standard Battery Series: Recharge
Mfr # NH15BP-4
Key Features:
- Voltage: 1.2
- Voltage - Batteries: 1.2V DC
- Capacity - Batteries: 2,300 mAh
Mfr # LD7154
Key Features:
- Voltage - Batteries: 1.2V DC
- Standard Battery Type: Pre-Charged Rechargeable Battery
- Voltage: 1.2
Mfr # 22101
Key Features:
- Max. Operating Temp.: 140 Degrees F
- Voltage - Batteries: 3.7V DC
- Standards: CEC Compliant; Meets applicable European Community Directives
Mfr # 1JYU8
Key Features:
- Amps: 10A @ 12/6V
- Application: For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
- Length: 9-1/2"
Mfr # US20
Key Features:
- Amps: 40/40/10A @ 6/12V
- Application: Battery Charging and Maintence
- Includes: Clamp Bar for Clamp Storage
Mfr # RUB-BO
Key Features:
- Voltage - Batteries: 3.6V DC
- Capacity - Batteries: 2,600 mAh
- Height: 2.56 in
Mfr # 6002B
Key Features:
- Amps: 100/80A @ 6/12/18/24V
- Application: Heavy Duty Battery Charging and Maintence
- Includes: Clamp Bar for Clamp Storage, Protective Gauge Cover, Stop/Go Light for Polarity Indication
Mfr # SC1353
Key Features:
- Application: Battery Charging
- Includes: Charger, manual
- Material: Aluminum
Mfr # MIL6011
Key Features:
- Amps: 70/35A @ 12/24V
- Application: Battery Charging and Maintence
- Includes: Clamp Bar for Clamp Storage, Dead Battery Override Control, Quick Disconnect DC Leads Change to 13 ft Leads with NATO Plug
Mfr # 1JYU6
Key Features:
- Amps: 15A @ 12/6V
- Application: For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
- Length: 9-1/2"
Mfr # LD7244
Key Features:
- Standard Battery Type: Pre-Charged Rechargeable Battery
- Rechargeable Up To: 1500 Times
- Standard Battery Series: Recharge
Mfr # NH35BP-2
Key Features:
- Battery Capacity: 2500mAh
- Overall Height: 1.94 in
- Standards: ANSI