Felo Stripper
Our endless aisle includes a felo stripper and so much more!
Shop Felo Stripper results
(Showing 1 - 15)
Relevance
Key Features:
- Tool Weight: 3.37 lbs
- Item: Pliers and Cutters
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Wire Cutter/Stripper,Automatic
- Package Quantity: 1
Key Features:
- Overall Length: 8"
- Features: V-Shaped Cutting Knife, Stripping Single-Strand Conductors 0.2 - 6.0 mm2, Adjustable Stripping Length, Wire Cutter Up to 2 mm
- Adjustable Wrench Nominal Length: 8"
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Key Features:
- Item: Automatic Wire Strippers,6-28 AWG
- Package Quantity: 1
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Package Quantity: 1
Key Features:
- Material: Alloy steel
- Includes: (1) Mini Ratchet 1/4"; Drive; Stubby 1/4"; (7) Socket: 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (2) Extension 1/4" Drive: 100mm, 50mm; (1) U-Joint: 1/4"; (1) Bit holder: E6.3 x 58mm; Adapter: E 50mm, 1/4" SQ - 1/4" Hex; (1) Strongbox: 230mm x 130mm x 56mm; Bits (C6,3 x 25 mm): 4.5 x 0.6, 5.5 x 1.0, PH #1, PH #2,PH #3, TX 8,TX 10, TX 15, TX 20, TX 25, TX 30, SQ 0 (1.75 mm), #1 (2,30 mm), #2 (2,80 mm), #3 (3,30 mm)
- Drive Size: 1/4"
Key Features:
- Item: FELO No.2 Xeno Combo Terminal Block Bit
- Package Quantity: 1
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Key Features:
- Item: Automatic Wire Stripper,TT-240
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Automatic Wire Strippers,8" Self-Adusti
- Package Quantity: 1