Felo Plier
Our endless aisle includes a felo plier and so much more!
Shop Felo Plier results
(Showing 1 - 36)
Relevance
Mfr # 0715763789
Key Features:
- Overall Length: 8 in.
- Plier Item: Pliers and Cutters
- Package Quantity: 1
Mfr # 07157 63787
Key Features:
- Item: Waterpump Pliers Classic
- Package Quantity: 1
Mfr # 84-028
Key Features:
- Features: Drop-Forged Steel for Strength and Durability, Resist Corrosion
- Handle Type: Comfort Grip
- Jaw Length: 7/8 in
Mfr # 88 02 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 48-22-6105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # 0715761545
Key Features:
- Item: Felo XS 33 pc Box
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Tether Style: Standard Tool (Accessory Needed for Tethering)
Mfr # 0715751881
Key Features:
- Item: FELO No.2 Xeno Combo Terminal Block Bit
- Package Quantity: 1
Mfr # 00 20 07 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 337
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 88 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 2078308
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 88 01 180
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 0715762681
Key Features:
- Tool Weight: 3.37 lbs
- Item: Pliers and Cutters
- Package Quantity: 1
Mfr # 0715751719
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Mfr # 88 01 400
Key Features:
- Features: 11 Position, Box-Joint Design, Pinch Guard, Self-Locking On Pipes And Nuts
- Handle Type: Non-Slip Plastic Coated
- Jaw Length: 2 in
Mfr # D238-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 0715764515
Key Features:
- Drive Size: 1/4 in.
- Item: Ratchets
- Package Quantity: 1
Mfr # 0715761391
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Mfr # 0715750630
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Mfr # 88 01 300
Key Features:
- Overall Length: 12 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 0715753165
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Mfr # 338
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 2078306
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # J2138NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/2 in
Mfr # 74 01 200 SBA
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 07157 61727
Key Features:
- Item: Bit Holder,Ergonic,Stubby,1/4"
- Package Quantity: 1
Mfr # 10000206
Key Features:
- Item: Torque Handle
- Package Quantity: 1
Mfr # 0715762053
Key Features:
- Material: Alloy steel
- Includes: (1) Mini Ratchet 1/4"; Drive; Stubby 1/4"; (7) Socket: 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (2) Extension 1/4" Drive: 100mm, 50mm; (1) U-Joint: 1/4"; (1) Bit holder: E6.3 x 58mm; Adapter: E 50mm, 1/4" SQ - 1/4" Hex; (1) Strongbox: 230mm x 130mm x 56mm; Bits (C6,3 x 25 mm): 4.5 x 0.6, 5.5 x 1.0, PH #1, PH #2,PH #3, TX 8,TX 10, TX 15, TX 20, TX 25, TX 30, SQ 0 (1.75 mm), #1 (2,30 mm), #2 (2,80 mm), #3 (3,30 mm)
- Drive Size: 1/4"
Mfr # 0715732094
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Mfr # D201-8NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/2 in