Felo Bit Holder
If you need a felo bit holder we have them at everyday low prices.
Shop Felo Bit Holder results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Screwdriver,Bit Holder,Ergonic,1/4" x 4"
- Package Quantity: 1
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Key Features:
- Drive Size: 1/4 in
- Number of Pieces: 3
- Impact Rated: No
Key Features:
- Drive Size: 1/4 in
- Shank Size: 1/4"
- Overall Length: 2-3/8"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4 in
- Shank Size: 1/4"
Key Features:
- Item: Bit Holder
- Features: Magnetic
- Nutsetter Hex Size: 1/4"
Key Features:
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4 in
- Shank Size: 1/4"
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Key Features:
- Material: Steel
- Type: Bit Holder
- Length 1: 3"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4 in
- Shank Size: 1/4"
Key Features:
- Drive Size: 1/4 in
- Shank Size: 1/4"
- Overall Length: 3"
Key Features:
- Item: Screwdrivers
- Package Quantity: 1
Key Features:
- Material: Alloy steel
- Includes: (1) Mini Ratchet 1/4"; Drive; Stubby 1/4"; (7) Socket: 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (2) Extension 1/4" Drive: 100mm, 50mm; (1) U-Joint: 1/4"; (1) Bit holder: E6.3 x 58mm; Adapter: E 50mm, 1/4" SQ - 1/4" Hex; (1) Strongbox: 230mm x 130mm x 56mm; Bits (C6,3 x 25 mm): 4.5 x 0.6, 5.5 x 1.0, PH #1, PH #2,PH #3, TX 8,TX 10, TX 15, TX 20, TX 25, TX 30, SQ 0 (1.75 mm), #1 (2,30 mm), #2 (2,80 mm), #3 (3,30 mm)
- Drive Size: 1/4"
Key Features:
- Item: FELO No.2 Xeno Combo Terminal Block Bit
- Package Quantity: 1