Fein Finger
Our endless aisle includes a fein finger and so much more!
Shop Fein Finger results
(Showing 1 - 15)
Relevance
Key Features:
- Size: 1-7/16 in
- Number of Pieces: 2
- Application: sanding
Key Features:
- Item: Sandpaper Finger Hook And Loop 220 Grit
- Package Quantity: 1
Key Features:
- Size: 80 Grit
- Item: Oscillating Tool Sanding Sheet Set
- Number of Pieces: 50
Key Features:
- Capacity: Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
- Features: Thumb-Valley(TM) Thumb Guide That Offers Comfort and Focuses On Kinetic Energy for Faster Stripping, The Textured Non-Slip Grips Helps in Reducing Stress On the Hands and The Narrow Plier Nose Facilitates Holding and Twisting of Wires in Hard-To-Reach Places, The Pocket-Locket(TM) Mechanism Holds the Stripper Tightly When the Tool Is Slipped from The Hands and It Is Color Coded for Easy Reference
- Application: Wire Stripper
Key Features:
- Size: 120 Grit
- For Use With: 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- Material: Corundum
Key Features:
- Overall Length: 6 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Key Features:
- Size: 60, 80,120, 180, 240 Grits
- Material: Corundum
- Item: Oscillating Tool Sanding Sheet Set
Key Features:
- Size: 60 Grit
- For Use With: 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- Number of Pieces: 50
Key Features:
- Item: Oscillating Tool Kit
- Voltage: 110 V AC
- Amps: 3.6 A
Key Features:
- Size: 3-1/8 in
- Application: sanding
- For Use With: 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Key Features:
- Size: 4-1/2 in
- Number of Pieces: 16
- Application: sanding
Key Features:
- Item: Oscillating Tool Kit
- Voltage: 110 V AC
- Amps: 3.6 A
Key Features:
- Size: 1-3/4 in
- For Use With: 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application: Aluminum, Cooper, Drywall, Metal, Nails, Plastic, Wood
Key Features:
- Air Flow: 151 cfm
- Amps: 9
- Average Brush Life: 1,000 hr
Key Features:
- Item: Sandpaper Triangle Hook And Loop 3"X3"X3
- Package Quantity: 1