Fein Cordless
If you need fein cordless we have them at everyday low prices.
Shop Fein Cordless results
(Showing 1 - 14)
Relevance
Mfr # ASB 18QC
Key Features:
- Voltage: 18V DC
- Battery Capacity: (1) 3.0Ah; (1) 6.0Ah
- Brushless Motor: Yes
Mfr # ASCD18-200W4
Key Features:
- Reaction Bar: No
- Vibration Level: 12.9 m/sq sec
- Drive Type: Standard
Mfr # ASCM18QM
Key Features:
- Voltage: 18V DC
- Battery Capacity: (1) 3.0Ah; (1) 6.0Ah
- Brushless Motor: Yes
Mfr # JME HOLEMAKER III
Key Features:
- Item: Magnetic Drill Press
- Voltage: 120V AC
- Spindle Taper: 3/4 in
Mfr # ASCM 18QM
Key Features:
- Item: Ascm18Qm Cordless Drill/Driver Set 18V
- Package Quantity: 1
Mfr # 72055560090
Key Features:
- No Load RPM: 0 to 680 rpm; 0 to 2200 rpm
- Cord Length: 16.4 ft
- Torque: 177 in/lb; 62 in/lb
Mfr # MM 700 MAX TOP SET
Key Features:
- Item: Oscillating Tool Kit
- Voltage: 120 V AC
- Tool Weight: 3.5 lb
Mfr # 71293661090
Key Features:
- Item: Oscillating Multitool
- Voltage: 18v
- Tool Length: 5.984
Mfr # TURBO I
Key Features:
- Air Flow: 151 cfm
- Amps: 9
- Average Brush Life: 1,000 hr
Mfr # 63502152290
Key Features:
- Size: 1-3/4 in
- For Use With: 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application: Aluminum, Cooper, Drywall, Metal, Nails, Plastic, Wood
Mfr # WE 15-150 QUICK
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 6 in
- Switch Type: Slide
Mfr # TURBO II
Key Features:
- Air Flow: 151 cfm
- Amps: 9
- Average Brush Life: 1,000 hr
Mfr # W 11-125 Quick
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in, 5 in
- Switch Type: Slide
Mfr # 31345062010
Key Features:
- Reusable: Non-reusable
- Material: Fleece
- Bag Type: Wet/Dry