Faucet Valve
We have the faucet valve you need to get the job done right.
Shop Faucet Valve results
(Showing 1 - 15)
Relevance
Mfr # GP1152350
Key Features:
- Type: Replacement
- Fits Brand: Kohler
- For Use With: Two handle centerset faucets
Mfr # 1062-HL
Key Features:
- Finish: Chrome plated
- Material of Construction: Brass
- For Use With: 2005, 2007, Mfr. No. 2004
Mfr # 066289-0070A
Key Features:
- Sub-Category: Valves
- Fits Brand: American Standard
- Material: Brass
Mfr # N1A
Key Features:
- Item: Spray Nozzle
- Length: 5-1/2"
- Material: Body: Aluminum; Handle: Stainless Steel
Mfr # 1633B
Key Features:
- Number of Drums: 1
- Spill Capacity: 15 gal
- Drain Included: No
Mfr # 1061L
Key Features:
- Item: Pedal Valve Repair Kit
- Material of Construction: Brass and Stainless Steel
- Length (In.): 3 in
Mfr # AB50-4110
Key Features:
- Sub-Category: Faucet Hardware
- Fits Brand: American Standard
- Material: Brass/Plastic
Mfr # N1SS
Key Features:
- Item: Spray Nozzle
- Length: 5-1/2"
- Material: Stainless Steel
Mfr # N1TB
Key Features:
- Item: Spray Nozzle
- Length: 5-1/2"
- Material: Body: Brass; Handle: Stainless Steel
Mfr # 111L
Key Features:
- Item: Double Knee Pedal Valve
- Material of Construction: Brass and Stainless Steel
- Length (In.): 5 3/4 in
Mfr # N2
Key Features:
- Item: Water Nozzle
- Length: 5"
- Material: Body: Zinc; Handle: Plastic; Components: Stainless Steel
Mfr # H25W3
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 300 psi
Mfr # N2B
Key Features:
- Item: Spray Nozzle
- Pipe Size: 3/4 in
- Length: 5"
Mfr # 105L
Key Features:
- Item: Double Foot Pedal Valve
- Material of Construction: Brass and Stainless Steel
- Length (In.): 5 3/4 in
Mfr # N17
Key Features:
- Fits Brand: Sani-Lav
- Material: Brass
- Finish: Brass