Faucet Tub
If you need a faucet tub we have them at everyday low prices.
Shop Faucet Tub results
(Showing 1 - 15)
Relevance
Mfr # RP17453
Key Features:
- Sub-Category: Nozzles, Spouts and Sprayers
- Connection Size: 1/2 in
- Fits Brand: Delta
Mfr # KS266AC
Key Features:
- Includes: Faucet; Mounting Hardware
- Item: Wall-Mount Clawfoot Tub Faucet
- Features: Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 6" adjustable center, 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower with 59 inch hose, 7-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mfr # 206
Key Features:
- Item: Two Handle Leg Tub Faucet
- Features: Canopy Handles, Replaceable Seats
- Mounting Type: Wall
Mfr # 3931
Key Features:
- Mounting Hole Center to Center: 5-3/16"
- Finish: Chrome
- Item: Tub Diverter Spout
Mfr # 82-0012
Key Features:
- Connection Size: 3/4 in
- Tub Spout Connection Type: Slip Fit
- Material: Brass
Mfr # 82-0025
Key Features:
- Tub and Shower Category: Tub Spouts
- Connection Size: 3/4 in
- Item: Tub Diverter Spout
Mfr # 3931
Key Features:
- Item: M6 Drop In T-Nut,1/4 Turn
- System of Measurement: Metric
- Dia./Thread Size: M6 X 1.0
Mfr # 82-0011
Key Features:
- Type: Wall
- Connection Size: 1/2 in
- Finish: Chrome
Mfr # RP5834
Key Features:
- Sub-Category: Nozzles, Spouts and Sprayers
- Fits Brand: Delta
- Material: Metal
Mfr # 82-0014
Key Features:
- Connection Size: 1/2 in
- Finish: Chrome
- Tub Spout Connection Type: Slip Fit
Mfr # 1018455
Key Features:
- Item: Anchor Shackle
- Pin Style: Screw
- Working Load Limit: 4,000 lb
Mfr # RP17453SS
Key Features:
- Item: Tub Spout Showering Component Faucet
- Features: Brilliance Finish
- Type: Faucet
Mfr # 82-0021
Key Features:
- Type: Tub Diverter
- Finish: Chrome
- Tub Spout Connection Type: Slip Fit
Mfr # 2C-075
Key Features:
- Bore Dia.: 3/4 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # 022635-0020A
Key Features:
- Sub-Category: Nozzles, Spouts and Sprayers
- Connection Size: 1/2 in
- Fits Brand: American Standard