Faucet Tools
If you need faucet tools we have them at everyday low prices.
Shop Faucet Tools results
(Showing 1 - 36)
Relevance
Mfr # 3825
Key Features:
- Item: Universal Faucet Wrench
- Capacity (In.): 3/4 to 1-1/8
- Overall Length (In.): 1-1/8
Mfr # 57003
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Mfr # 2017
Key Features:
- Item: Basin Wrench
- Material: Metal
- Features: Innovative Design Makes Working With Faucet Fittings and Retaining Nuts Easier Than Ever, Built-In, Water-Resistant Led Light Provides Direct Illumination of Your Work, Ergonomic Textured Handle Increases Leverage and Improves Grip
Mfr # 34A507
Key Features:
- Type: 6 Steps
- Function: Fits Most Faucet Seat Sizes
- Item: Faucet Seat Wrench
Mfr # 1010
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Package Quantity: 1
Mfr # 3825
Key Features:
- Color: Gray
- Load Capacity: 6 lb
- Material: Polypropylene
Mfr # 3860
Key Features:
- Package Quantity: 1
- Type: 6 Step
- Function: Fits Most Faucet Seat Sizes
Mfr # 45089
Key Features:
- Item: Tub Drain Wrench
- Basic Material: Stainless Steel
- Dia./Thread Size: M10-1.50
Mfr # HHBLKIT
Key Features:
- Material - Machining: Diamond
- Finish - Machining: Bright (Uncoated)
- Shank Shape: 3-Flat
Mfr # 3943
Key Features:
- Item: Compression Sleeve Puller
- Function: Removes Compression Sleeves without Damaging Pipe. Screws Directly into Compression Nut for Removal
- Type: Works with Coarse, Fine Thread
Mfr # 5270
Key Features:
- Item: Hand Tool
- Features: Rubber Cushion Grip Handle
- Function: Removing Plastic Risers
Mfr # 1019
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Construction: Forged Alloy Steel Jaws And Steel Shank
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 3710
Key Features:
- Item: Sink Drain Wrench
- Material: Rubber, Zinc
- Function: Use With Locking Nuts on Strainer Drains, Drop in Shower Drains, Sink Baskets, Sink Drains
Mfr # 3819
Key Features:
- Item: Drain Stick
- Package Quantity: 1
- Features: Flexible with an Angled Head for Tight Bends in Pipes, Nylon Construction
Mfr # 37701
Key Features:
- Item: Mini Hacksaw Replacement Blades,PK 10
- Blade Length: 6 in
- Teeth per Inch: 32
Mfr # 42773
Key Features:
- Overall Length: 5 in
- Material: Alloy Steel
- Item: Replacement Blade
Mfr # 6020
Key Features:
- Item: Tub Drain Wrench
- Material: Zinc
- Package Quantity: 1
Mfr # 4500
Key Features:
- Item: Drain Key
- Material: Brass, Zinc
- Capacity (In.): 1 1/4 in, 1 1/2 in
Mfr # 85
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 8-3/4
- Function: Temporary Shut Off for Soft Copper Tubing
Mfr # 1017
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Features: Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in
Mfr # 2750
Key Features:
- Item: Water Shutoff Wrench
- Length: 14"
- Material: Alloy Steel
Mfr # 17515
Key Features:
- Weight: 1.944 lb
- Length: 6 in
- Width: 2 in
Mfr # 3930
Key Features:
- Item: Basket Strainer Wrench
- Material: Zinc
- Construction: Zinc
Mfr # RP241
Key Features:
- Item: Cordless Press Tool Kit
- Series: RIDGID
- Voltage: 12 V
Mfr # 342
Key Features:
- Item: Internal Pipe Wrench
- Material: Alloy Steel
- Function: Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2 in, Used to Install or Extract 1 to 2 in Nipples
Mfr # 08-0421
Key Features:
- Sub-Category: Faucet Handles
- Fits Brand: All Brands
- Material: Metal
Mfr # 5255
Key Features:
- Item: Tub Drain Tool Remover
- Construction: Steel
- Capacity (In.): 1 1/2 in
Mfr # 3840
Key Features:
- Item: Sink Drain Wrench
- Material: Zinc
- Function: Removes or Installs Drains and Traps