Faucet Filter
If you need a faucet filter we have them at everyday low prices.
Shop Faucet Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Material: Plastic
- Material of Construction: Plastic
- Standards: NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53
Key Features:
- Item: KS8198CTL 1/4 Turn Water Filter Faucet
- Mounting Hole Center to Center: Single Hole Only
- Number of Handles: 1
Key Features:
- Application: Under Sink
- Flow Rate: 1 gpm
- For Use With: Kitchen Faucet
Key Features:
- Item: Water Filter System
- Color: Blue, Clear
- Microns: 20
Key Features:
- Application: Under Sink
- Flow Rate: 0.5 gpm
- Height: 14 in
Key Features:
- Item: Water Filter System
- Filter Media: Polymer
- Overall Width: 7 1/8 in
Key Features:
- Diameter: 2 1/4 in
- Application: Point of Use
- Connection Type: Compression
Key Features:
- Application: Food Service, Drinking and Cooking Water
- Flow Rate: 1 gpm
- For Use With: 2-3/4 x 9-3/4" Cartridges
Key Features:
- Application: Under Sink
- Flow Rate: 2 gpm
- Height: 15 1/8 in
Key Features:
- Height: 3
- Length: 9
- Width: 9
Key Features:
- Item: Inline Water Filter
- Application: Point of use inline filter can be used for any potable water source
- Diameter: 1 3/8 in
Key Features:
- Application: Whole House Water Filter Systems
- Flow Rate: 5 gpm
- For Use With: Whole House Water Filter Systems and Most Other Brands of Standard-Size Systems
Key Features:
- Item: Whole House Water Filter Housing 10"
- Package Quantity: 1
Key Features:
- Package Quantity: 1