Faucet Extension
We have the faucet extension you need to get the job done right.
Shop Faucet Extension results
(Showing 1 - 15)
Relevance
Mfr # EX2JKCP
Key Features:
- Sub-Category: Repair Parts
- Finish: Chrome plated
- Item: 2In Short Supply Inlet Extension
Mfr # 08930
Key Features:
- Item: Faucet Extension
- Overall Length: 8 in
- (M)NPT Inlet: 13/16 in
Mfr # 4NDN9
Key Features:
- Item: Quick Coupling Valve
- Connection: 1" FNPT
- Max. Working Pressure: 125 psi
Mfr # 6P791
Key Features:
- Pipe Size - Nominal: 1/2 in
- Item: Galvanized Steel Pipe Nipple
- Overall Pipe Length: 3 in
Mfr # JDFT
Key Features:
- Construction: Polyethylene (LDPE) and Ethylene-Vinyl Acetate (EVA) Mixture
- Item: Drum Faucet
- For Use With: Nonflammable Liquids, with Viscosity, and Some Corrosive Properties
Mfr # 64
Key Features:
- Item: Drum Faucet
- Overall Length: 8.75 in
- Material: Cast iron
Mfr # LX-1726
Key Features:
- Item: Plastic Drum Faucet,2" NPT
- Package Quantity: 1
Mfr # LX-1725
Key Features:
- Item: Plastic Drum Faucet,3/4" NPT
- Package Quantity: 1
Mfr # 272080
Key Features:
- Item: Drum Faucet
- Seal Material: Fluoroelastomer Rubber
- (M)NPT Inlet: 3/4 in
Mfr # 4NFC4
Key Features:
- Head Dia.: 1 in
- Item: Cap Nail,1 1/2 in,11 1/2 ga,PK300
- Gauge: 11 1/2 ga
Mfr # 272034
Key Features:
- Item: Drum Faucet
- Seal Material: PTFE
- Overall Length: 7.59 in
Mfr # 81
Key Features:
- Item: Barrel Faucet
- Overall Length: 8 in
- Material: Die-Cast Metal
Mfr # KB520M
Key Features:
- Item: Faucet, 3/4"
- Accessory Type: Faucet,3/4"
- Package Quantity: 1
Mfr # 047058-0070A
Key Features:
- Fits Brand: American Standard
- Material: Metal
- Type: One Wall Hanger
Mfr # 5GRF9
Key Features:
- Item: Shelf Liner
- Color: Clear
- Material: Polypropylene