Fast Cap Tape Measures
We have the fast cap tape measures you need to get the job done right.
Shop Fast Cap Tape Measures results
(Showing 1 - 13)
Relevance
Mfr # PMMR-TRUE32
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 2 mm
- Blade Coating: Clear
Mfr # PMS-16
Key Features:
- Graduations: mm Bottom Side, ft/in to 1/16 Top Side
- Case Type: Closed
- Blade Length: 16 ft
Mfr # 33-272
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/16 in Thereafter, 1/32 in First 12 in
- Case Material: Metal
Mfr # 33-735
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/16 in
- Graduation Type: in/ft
Mfr # 33-835
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/16 in
- Graduation Type: in/ft
Mfr # 33-116
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/16 in Thereafter, 1/32 in First 12 in
- Blade Length: 16 ft
Mfr # HT1592-4 2/PKGCABHG 26D
Key Features:
- Corners: Square
- Door Leaf Width: 1 in
- Finish: Stainless steel
Mfr # G5882670
Key Features:
- Item: Surface Conditioning Quick Change Disc
- Disc Dia.: 2"
- Attaching System: Roll-On/Off
Mfr # STHT10243
Key Features:
- Handle Material: Plastic
- Number of Blades Included: 1
- Disposable: No
Mfr # SILICONE LUBRICANT
Key Features:
- Container Size: 13 oz
- Chemical Base: Silicone
- Min. Operating Temp.: -40 Degrees F
Mfr # HOD-DOUBLE
Key Features:
- Item: Manual Double Suction Cup Lifter
- Cup Size: 4-5/8 in Dia
- Handle Type: Horizontal Handle
Mfr # GB.GLUBOT
Key Features:
- Item: Glue Dispenser
- Type: Manual
- Size: 16 oz
Mfr # STAPE.1"X50'
Key Features:
- Item: Film Tape
- Tape Backing Material: Polyester Film
- Tape Adhesive: Acrylic