Fasco Round Oem
If you need a fasco round oem we have them at everyday low prices.
Shop Fasco Round Oem results
(Showing 1 - 14)
Relevance
Key Features:
- Drive Type: Direct
- Full Load Amps: 0.28
- Housing Material: Aluminum
Key Features:
- Drive Type: Direct
- Full Load Amps: 2.35
- Housing Material: Plastic
Key Features:
- Drive Type: Direct
- Full Load Amps: 0.65
- Housing Material: Aluminum
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Key Features:
- Frame: 3.3
- HP: 1/20 HP
- Item: Motor
Key Features:
- Voltage: 120V AC
- Nameplate RPM: 1,600
- Motor Enclosure Design: Open Air-Over
Key Features:
- Inlet and Outlet Dia. (In.): 2.0/1.7"
- Item: Draft Inducer Blower
- Type: Replacement
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Battery-Powered Handheld Leaf Blower
- Blowers and Vacuums Item: Handheld
Key Features:
- Drive Type: Direct
- Full Load Amps: 1.50
- Housing Material: Steel
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Key Features:
- Item: Draft Inducer Blower
- Type: Replacement
- Voltage: 115V
Key Features:
- CFM @ 0.100-In. SP: 48
- Drive Type: Direct Drive
- Full Load Amps: 0.23
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 3,000
- Motor Enclosure Design: Totally Enclosed