Fasco Oem Blower
Count on great prices, fast shipping and friendly service every time you order a fasco oem blower from Zoro.
Shop Fasco Oem Blower results
(Showing 1 - 14)
Relevance
Key Features:
- Drive Type: Direct Drive
- Full Load Amps: 1.10
- Housing Material: Steel
Key Features:
- Drive Type: Direct
- Full Load Amps: 1.75
- Housing Material: Plastic
Key Features:
- Drive Type: Direct
- Full Load Amps: 2.35
- Housing Material: Plastic
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Key Features:
- CFM @ 0.100-In. SP: 425
- Drive Type: Direct Drive
- Full Load Amps: 1.28
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Key Features:
- Frame: 3.3
- HP: 1/20 HP
- Item: Motor
Key Features:
- CFM @ 0.100-In. SP: 780/546
- Drive Type: Direct Drive
- Full Load Amps: 3.30/2.20
Key Features:
- Drive Type: Direct
- Full Load Amps: 1.50
- Housing Material: Steel
Key Features:
- Voltage: 120V AC
- Nameplate RPM: 1,600
- Motor Enclosure Design: Open Air-Over
Key Features:
- Drive Type: Direct
- Full Load Amps: 0.64
- Housing Material: Steel
Key Features:
- Inlet and Outlet Dia. (In.): 2.0/1.7"
- Item: Draft Inducer Blower
- Type: Replacement
Key Features:
- CFM @ 0.100-In. SP: 350
- Drive Type: Direct Drive
- Full Load Amps: 0.54
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75