Farm Jack
We make finding a farm jack fast and simple every time!
Shop Farm Jack results
(Showing 1 - 15)
Relevance
Mfr # 7033400
Key Features:
- Lifting Height Max.: 48"
- Handle Length: 36 in
- Application: Tearing Out Stubborn Stumps or Pulling Fence Posts And Poles
Mfr # 1MZK6
Key Features:
- Handle Length: 30 in
- Lifting Height Min.: 5-1/4"
- Lifting Capacity: 3 Tons
Mfr # FTF-48FJSB
Key Features:
- Item: Farm Jack
- Lifting Capacity: 3.5 Tons
- Lifting Height Max.: 42.2"
Mfr # HDFJ-48
Key Features:
- Item: Heavy Duty Ratchet Farm Jack
- Material: Cast iron
- Type: Heavy-Duty Farm Jacks
Mfr # HILMD-484
Key Features:
- Package Quantity: 1
Mfr # PJ-605PC
Key Features:
- Package Quantity: 1
Mfr # KTI63099
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Mfr # LDJ35
Key Features:
- Lifting Height Max.: 21 29/32 in
- Power Raise: 15 3/4 in
- Handle Type: Spring-Loaded
Mfr # HM-605
Key Features:
- Length: 61.7
- Material: Steel
- Height: 4.9
Mfr # 400SS
Key Features:
- Lifting Capacity: 4 T
- Application: Manual
- Item: Torque Limiting Extension Set
Mfr # 6602ASJ
Key Features:
- Item: Aluminum Service Jack
- Lifting Capacity: 2 Tons
- Material: Aluminum
Mfr # 1MZK7
Key Features:
- Application: General
- Lifting Height Min.: 5-1/2"
- Operation Type: Manual