Farm Fuel Hose
We have the farm fuel hose you need to get the job done right.
Shop Farm Fuel Hose results
(Showing 1 - 36)
Relevance
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FRH10014
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # 12F732
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # FRH07512UL
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FT012S20B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Length: 20 ft
Mfr # L30-95N
Key Features:
- Item: Discharge Hose
- Length: 8 ft.
- Material: Rubber
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # 12F731
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # N100DAU12G
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # 44089
Key Features:
- Item: Fuel Hose,Anti Static,1" ID,20 ft.
- Package Quantity: 1
Mfr # FT012S14B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # ARCH07520A
Key Features:
- Item: Fuel Hose
- Material: neoprene
- Max. Pressure: 50 psi
Mfr # FRH10012UL
Key Features:
- Item: Fuel Hose
- Length: 12 ft
- Size: 1 in x 12 ft
Mfr # FRH10020GR
Key Features:
- Inside Dia.: 9.85
- Length: 15.6
- Width: 15.3
Mfr # N075UAU10
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 3/4 in FNPT
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 80064
Key Features:
- Length: 50 ft.
- Standards: SAE J1527, SAE J30R7
- Material: Nitrile
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # LLK12
Key Features:
- Handle Type: L-Shape
- Tip Size: 1/16", 1/4", 1/8", 3/16", 3/32", 3/64", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
- Measurement Type: SAE
Mfr # 48036
Key Features:
- Item: Combination Knife and Scissors Sharpener
- Overall Height (In.): 0.75" (1.9 cm)
- Features: High-Grade, Tungsten Carbide Inserts Sharpen Both Sides of the Blade at the Same Time
Mfr # 872G1S
Key Features:
- Item: Boiled Linseed Oil
- Application Method: Wipe, Brush
- Base Type: Oil
Mfr # SM12N
Key Features:
- Item: Water Softener Cleaner
- Size: 1 lb 8 oz
- For Use With: Water Softeners
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # N100DAU13
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in FNPT
Mfr # 667504225
Key Features:
- Standards: GM 66165M, SAE 30R7, SAE J30R6
- Working Pressure (PSI): 50
- Color: Black
Mfr # 27006
Key Features:
- Hose Inside Dia.: 1/2 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 35 psi
Mfr # KIT120ARM
Key Features:
- Item: Motor Repair Kit
- For Use With: FR1200, SD1200 Series Pumps
- Includes: Armature with Bearings, Brush Holder, Holder Screws, Line Switch, Negative Brush, Positive, Shaft Seal Kit, Switch Plate Gasket, Thermal Protector
Mfr # 000087
Key Features:
- Item: Hose Swivel
- Inlet: 1 in NPT
- Length: 5 in
Mfr # 44074
Key Features:
- Item: Fuel Hose,Anti Static,3/4" ID,20 ft.
- Package Quantity: 1
Mfr # FT012S12B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # 667505225
Key Features:
- Type: Automotive
- Working Pressure (PSI): 50
- Inside Dia. (In.): 5/16