Fan Speed Control Switch
We make finding a fan speed control switch fast and simple every time!
Shop Fan Speed Control Switch results
(Showing 1 - 15)
Relevance
Mfr # 72V
Key Features:
- Fits: Single Gang Box
- Switch Color: Ivory
- Type: Rotary, Adjustable
Mfr # 57V
Key Features:
- Depth (In.): 1 1/8 in
- Height (In.): 4 in
- Voltage: 120
Mfr # 57W
Key Features:
- Switch Color: White
- Type: Rotary, Adjustable
- Fits: Single Gang Box
Mfr # 48C172
Key Features:
- Item: Speed Control
- Max. Amps: 6 A
- Voltage: 115V
Mfr # L500K
Key Features:
- Item: Exhaust Fan
- Type: Residential Kitchen
- CFM @ 0.000-In. SP: 506 cfm
Mfr # WC 15
Key Features:
- Item: Speed Control
- Max. Amps: 5 A
- Voltage: 115V
Mfr # MC10
Key Features:
- Voltage: 115V
- Plate Color: Silver
- Item: Speed Control
Mfr # L200
Key Features:
- For Use With: General Ventilation Applications
- Voltage: 120V AC
- Item: Ceiling Ventilator
Mfr # MC3
Key Features:
- Width (In.): 2 3/4 in
- Height (In.): 4 1/2 in
- Type: Rotary
Mfr # CTRL-VS-02
Key Features:
- For Use With: 4HA13
- Fits Brand: Portacool
- Features: 24" Variable Speed
Mfr # 6UED4
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 80 to 90
- Type: Fan
Mfr # 80L
Key Features:
- Item: Speed Control
- Max. Amps: 3 A
- Voltage: 120V
Mfr # CS-E188-VD-60HZ
Key Features:
- Item: Variable Speed Control
- Package Quantity: 1
Mfr # VAR-020
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Variable Speed Controller, 12V
- For Use With: MFR. NO. US-100, US-200
Mfr # 55AC10E
Key Features:
- HP: 1 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60