Facom Rulers And Straight Edges
We make finding facom rulers and straight edges fast and simple every time!
Shop Facom Rulers And Straight Edges results
(Showing 1 - 11)
Relevance
Mfr # C635-1800MM
Key Features:
- Material: Steel
- Graduations: 1/2mm and 1mm Both Sides
- Finish: Satin
Mfr # C404R-72
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Material: Steel
Mfr # 910-6
Key Features:
- Length (In.): 72 in
- Material: Fiberglass
- Graduations: Engraved on both sides
Mfr # C305R-6
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6" L x 1/2" W
Mfr # 4KU97
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Mfr # 599-540-2346
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Mfr # 9006
Key Features:
- Light Technology: Halogen
- Bulb Shape: T4-5/8
- Bulb Base Type: Right Angle Prefocus (P22d)
Mfr # 050101
Key Features:
- Item: Edge Finder
- End Type: Single,Cylindrical
- Tip Dia. (In.): 0.2
Mfr # FC-J.401AVSE
Key Features:
- Drive Size: 3/8 in
- Measurement Type: Metric
- Includes: J.10AVSE Insulated VSE 3/8 in Drive 10mm 12 Point Socket, J.11AVSE Insulated VSE 3/8 in Drive 11mm 12 Point Socket, J.121AVSE T Handle 1000V VSE 8 in 3/8 in Drive, J.12AVSE Insulated VSE 3/8 in Drive 12mm 12 Point Socket, J.13AVSE Insulated VSE 3/8 in Drive 13mm 12 P
Mfr # FA-117.B
Key Features:
- Item: Adjustable Pin Spanner Wrench
- Capacity: 3 15/16 in
- Overall Length: 10 1/2 in
Mfr # FM-34.JL16T
Key Features:
- SAE or Metric: Metric
- Finish: Satin
- Wrench Style: Open End