Facom Bolt & Screw Extractors
We have the facom bolt & screw extractors you need to get the job done right.
Shop Facom Bolt & Screw Extractors results
(Showing 1 - 15)
Relevance
Mfr # FA-287B.6
Key Features:
- Item: Stud Extractor
- Type: Internal Cam/Roller
- For Removing Studs, Bolts, Screws: Up to 13/32"
Mfr # FA-286A
Key Features:
- Item: Stud Extractor
- Type: Knurled
- For Removing Studs, Bolts, Screws: Yes
Mfr # FA-287B.8
Key Features:
- Item: Stud Extractor
- Type: Internal Cam/Roller
- For Removing Studs, Bolts, Screws: Up to 5/16"
Mfr # FA-287B.JS5
Key Features:
- Item: Screw Extractor Set
- Type: Knurled
- For Removing Studs, Bolts, Screws: Yes
Mfr # J9500B
Key Features:
- Item: Screw Extractor Set
- Type: 10 Pieces
- For Removing Studs, Bolts, Screws: 1/8" to 1"
Mfr # 8402P
Key Features:
- Item: Drill/Extractor Tool
- Type: Double-Ended Bit
- For Removing Studs, Bolts, Screws: Screws #8 to #10, Bolts 1/4", 6mm
Mfr # 88240
Key Features:
- Item: One-Way Screw Remover Screwdriver
- For Removing Studs, Bolts, Screws: Yes
- For Removing Pipe: No
Mfr # J9528
Key Features:
- Item: Screw Extractor 13/16 In
- For Removing Studs, Bolts, Screws: Yes
- Impact Rated: No
Mfr # JSF150HM
Key Features:
- Hammer Product Grouping: Soft Face Hammers
- Item: Soft Face Hammer
- Replaceable Tip: Yes
Mfr # J4716L
Key Features:
- Drive Size: 1/4 in
- Socket Type: Deep
- SAE or Metric: SAE
Mfr # 394100
Key Features:
- Type: Left Hand Spiral Flute
- Number of Pieces: 7
- Drive Size (In.): Hex 1/4
Mfr # J9525
Key Features:
- Item: Screw Extractor
- For Removing Studs, Bolts, Screws: 5/8"
- For Removing Pipe: 3/8"
Mfr # FC-J.401AVSE
Key Features:
- Drive Size: 3/8 in
- Measurement Type: Metric
- Includes: J.10AVSE Insulated VSE 3/8 in Drive 10mm 12 Point Socket, J.11AVSE Insulated VSE 3/8 in Drive 11mm 12 Point Socket, J.121AVSE T Handle 1000V VSE 8 in 3/8 in Drive, J.12AVSE Insulated VSE 3/8 in Drive 12mm 12 Point Socket, J.13AVSE Insulated VSE 3/8 in Drive 13mm 12 P
Mfr # FA-117.B
Key Features:
- Item: Adjustable Pin Spanner Wrench
- Capacity: 3 15/16 in
- Overall Length: 10 1/2 in
Mfr # FM-34.JL16T
Key Features:
- SAE or Metric: Metric
- Finish: Satin
- Wrench Style: Open End