Eyelet Spring Snap
We have the eyelet spring snap you need to get the job done right.
Shop Eyelet Spring Snap results
(Showing 1 - 15)
Relevance
Mfr # 4FCR5
Key Features:
- Snap Opening: 1/4 in
- Eye Inside Dia.: 7/16 in
- Material: Zinc Die Cast
Mfr # 4FCR4
Key Features:
- Snap Opening: 1/2 in
- Eye Inside Dia.: 3/4 in
- Material: Iron Casting
Mfr # 4FCT5
Key Features:
- Snap Opening: 9/16 in
- Eye Inside Dia.: 23/32 in
- Material: Stainless 316 Steel
Mfr # 4FCE3
Key Features:
- Snap Opening: 1/2 in
- Item: Spring Snap, Heavy Duty
- Type: Load Rated
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 4GGL8
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in
Mfr # 4FCE6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 280 lb
- Eye Inside Dia.: 3/8 in
Mfr # 4GGL9
Key Features:
- Item: Spring Snap, Heavy Duty
- Snap Opening: 7/8 in
- Type: Load Rated
Mfr # 4FCE4
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 820 lb
- Eye Inside Dia.: 11/16 in
Mfr # 4FCE7
Key Features:
- Snap Opening: 3/8 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1/2 in
Mfr # 4FCN7
Key Features:
- Snap Opening: 7/16 in
- Max. Load Capacity: 350 lb
- Eye Inside Dia.: 7/16 in
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring